Shop All Air Grinders
Cleco
Die Grndr Al 25K Rpm 0.7Hp 1/4" Collet, 1/4" npt Air Inlet, 1/4" Collet, 0.7 HP
Mfr # 216GLSB-250-C4
Zoro # G4561649
Free Shipping & Returns
$633.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Inlet 1/4" npt
- Collet 1/4"
- HP 0.7 HP
- Includes Collet Wrenches
- Min. Hose Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleco
- MFR # 216GLSB-250-C4
- Zoro # G4561649
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 1/4" |
Details
Air Inlet | 1/4" npt |
Item | Die Grndr Al 25K Rpm 0.7Hp 1/4" Collet |
Collet | 1/4" |
HP | 0.7 HP |
Includes | Collet Wrenches |
Required Pressure | 90 psi |
Throttle | Lock Off Lever |
Description
Die Grndr Al 25K Rpm 0.7Hp 1/4 In. Collet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 1-1/4" Piece Maker SS Stainless Steel Knock-Out Die (1545)
- YANKEE Chucking Reamer, 7mm, 6 Flute, HSS (435L-0.2756)
- BETA Mason Club Hammer, Plastic, 1250g (013800312)
- STANLEY Stanley® 22-314, 5 Piece File Set (22-314)
- CLECO Horizontal Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 1.4 hp (25GELC-180-C4)
- CLECO Right Angle Right Angle Grinder, 3/8 in NPT Female Air Inlet, Light Duty, 13,500 RPM, 1.7 hp (C3120A45-58OH)
- CLECO Vertical Vertical Grinder, 1/2 in NPT Female Air Inlet, Heavy Duty, 6,000 RPM, 3.1 hp (3060AVL-07)
- CLECO Right Angle Right Angle Grinder, 3/8 in NPT Female Air Inlet, Light Duty, 12,000 RPM, 1.7 hp (C3120A5-58OH)
- CLECO Right Angle Grind Pencil Right Angle, 1/4 in NPT Air Inlet, 1/8" Collet, Industrial, 70,000 rpm (MP4201)
- CLECO Pencil Grinder, 1/4 in NPT Air Inlet, 60,000 RPM, 0.1 hp (12R0410-43)
- INGERSOLL-RAND Pencil Grinder, 1/4 in NPT Female Air Inlet, Industrial, 60,000 RPM, 0.1 hp (7978)
- Cleco Air Grinders