Shop All Cordless Drills
Cleco
Cell Clutch Driver
Mfr # CLBA403
Zoro # G511903736
Free Shipping & Returns
$1,914.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18V DC
- Battery Capacity 18V
- Tool Weight 4.1 lb
- Battery Series M18 REDLITHIUM
- Minimum Torque 11.1 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleco
- MFR # CLBA403
- Zoro # G511903736
- Country of Origin United States
- Category Cordless Drills
Dimensions
Overall Height | 3 in |
Overall Length | 20 1/4 in |
Details
Voltage | 18V DC |
Battery Capacity | 18V |
Item | Cordless Right Angle Drill |
Tool Weight | 4.1 lb |
Battery Series | M18 REDLITHIUM |
Minimum Torque | 11.1 ft-lb |
Switch Type | Variable Speed Switch |
Jobsite Light Included | Worklight |
Minimum Speed | 19 RPM |
Built-In Light | Yes |
Variable Speed | Yes |
Power Source | Cordless |
Number of Speed Settings | Continuous |
Description
Cordless Right Angle Drill, Voltage 18V DC, Battery Capacity 18V, Tool Weight 4.1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless CombInation Kit, 4.0Ah, DEWALT 20V XR (DCK299M2)
- TITAN SKT HEX BIT 1/2" DR 21MM (TL15621)
- GEDORE Screwdriver Bit, 5/16", Pz 4 (890 PZD 4)
- DEWALT 8 - 32 NC Tap & No. 29 Drill Bit (DWA1402)
- BOSCH Drill, Keyless, Cordless, 11 1/2" L (PS11N)
- MAKITA Hammer Driver-Drill Kit 3/8", 12V max CXT (PH06R1)
- MILWAUKEE TOOL Drill/DriverTRUE Chuck, 18V DC, 1700 RPM (3601-20)
- BOSCH 3/8 in, 12V DC Cordless Drill, Battery Included (PS11-102)
- MILWAUKEE TOOL M18 FUEL 4 ft. Concrete Pencil Vibrator (Tool Only) (2910-20)
- MILWAUKEE TOOL Drill/Driver Kit, Keyless, 12V DC, 2.5 lb (3403-22, 48-11-2425, 48-89-4670)
- DEWALT Cordless Drill, Brushless, 20 Volt DC, 1/2 in Chuck, 2 Batteries and Charger Included (DCD777C2)
- Cleco Cordless Tools