Shop All Cordless Drills
Cleco
Cell Clutch Driver
Mfr # CLBA303
Zoro # G911903770
Free Shipping & Returns
$1,914.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18V DC
- Battery Capacity 18V
- Tool Weight 3.9 lb
- Battery Series M18 REDLITHIUM
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleco
- MFR # CLBA303
- Zoro # G911903770
- Country of Origin United States
- Category Cordless Drills
Dimensions
Overall Height | 3 in |
Overall Length | 19 3/8 in |
Details
Voltage | 18V DC |
Battery Capacity | 18V |
Item | Cordless Right Angle Drill |
Tool Weight | 3.9 lb |
Battery Series | M18 REDLITHIUM |
Minimum Torque | 6.1 ft-lb |
Variable Speed | Yes |
Built-In Light | Yes |
Switch Type | Variable Speed Switch |
Jobsite Light Included | Worklight |
Number of Speed Settings | Continuous |
Minimum Speed | 26 RPM |
Power Source | Cordless |
Description
Cordless Right Angle Drill, Voltage 18V DC, Battery Capacity 18V, Tool Weight 3.9 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 3/8 in, 12V DC Cordless Drill (PS11-102+BAT415)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 24 mm Size, Deep Socket, Black Phosphate (49-66-6399)
- STANLEY Staple Gun, Manual, Heavy Dty, Narrow Crwn (TR110)
- AMPCO SAFETY TOOLS Adj. Hook Spanner Wrench, L 11 in. (WP-6-ST)
- DEWALT Drill Kit, Cordless, 1500 RPM, 12V DC (DCD701F2/DCB124)
- MILWAUKEE TOOL Drill and Battery, 18V DC, 1,500 RPM (2809-20, 48-11-1865)
- METABO Drill Kit, Cordless, 2000 RPM, 18V DC (BS 18 LTX BL I 5.2)
- MILWAUKEE TOOL 1/2 in, 18V DC Cordless Drill, Battery Included (2606-22CT / 48-11-1820)
- MAKITA Drill Kit, Cordless, 2,000 RPM, 18V DC (XFD12R + BL1820B)
- MILWAUKEE TOOL M18 FUEL 8 ft. Concrete Pencil Vibrator (Tool Only) (2911-20)
- DEWALT Cordless Drills, 20VDC, 1650RPM, 2.0Ah Bat. (DCD793D1)
- Cleco Cordless Tools