Shop All Cordless Drills
Cleco
Cell Clutch Driver
Mfr # CLBA123
Zoro # G211903746
product price: $1,401.99
/ea
Free Shipping & Returns
$1,401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18V DC
- Battery Capacity 18V
- Tool Weight 3.3 lb
- Overall Height 3 in
- Power Source Cordless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleco
- MFR # CLBA123
- Zoro # G211903746
- Country of Origin United States
- Category Cordless Drills
Dimensions
Overall Height | 3 in |
Overall Length | 17 3/4 in |
Details
Voltage | 18V DC |
Battery Capacity | 18V |
Item | Cell Clutch Driver |
Tool Weight | 3.3 lb |
Power Source | Cordless |
Built-In Light | Yes |
Battery Series | M18 Red Lithium |
Jobsite Light Included | Worklight |
Minimum Speed | 65 RPM |
Number of Speed Settings | Continuous |
Minimum Torque | 2.4 ft-lb |
Variable Speed | Yes |
Switch Type | Variable Speed Switch |
Description
Cell Clutch Driver, Voltage 18V DC, Battery Capacity 18V, Tool Weight 3.3 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO 1/2 in, 18V DC Cordless Drill, Bare Tool (BS 18 LT BL bare)
- CLEVELAND Chucking Reamer, 3/4" Size, HSS, Straight (C26615)
- RUKO Schaft Ultimatecut Dreischneider, Hss 90D (102779)
- LENOX Band Saw Blade, 8 ft. 9 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel (47602D2B82665)
- MILWAUKEE TOOL M18 Cordless Right Angle Drill (2615-20)
- METABO 1/2 in, 18V DC Cordless Drill, Battery Included (BS 18 LTX-3 BL I Quick 5.5Ah LiHD kit)
- MAKITA 1/2 in, 18V DC Cordless Drill, Bare Tool (XFD03Z)
- DEWALT Drill Kit, Cordless, Brushless Motor (DCD777C2/DCV581H)
- MILWAUKEE TOOL SHOCKWAVE IMPACT DRILL TAP SET MET 5PC (ML48-89-4875)
- MILWAUKEE TOOL M18 FUEL HOLE HAWG Right Angle Drill with 7/16 in. QUIK-LOK (Tool Only) (2808-20)
- MILWAUKEE TOOL Compact Drill/Driver Kit, Brushless, 1/2in (3601-20, 48-11-1820)
- Cleco Cordless Tools