Shop All Needle Scalers
Cleco
Apex Needle Scaler, 1-7/64 In. Stroke, 16 CFM
Mfr # B1-C-LT
Zoro # G4606043
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style - Air Tools In-Line
- Duty Cycle - Air Tools General Duty
- Stroke Length 1 7/64 in
- Blows per Minute - Air Tools 4,600
- Air Inlet Size - Air Tools 1/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleco
- MFR # B1-C-LT
- Zoro # G4606043
- Country of Origin United States
- Category Needle Scalers
Dimensions
Stroke Length | 1 7/64 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Min. Hose Size | 5/16 in |
Overall Length | 10 3/8 in |
Compatible Shank Size | 1/2 in |
Shank Size | 0.5 in |
Air Inlet Connection Size | 1/4 in |
Description
Chisel Scaler, Body Style - Air Tools In-Line, Duty Cycle - Air Tools General Duty, Stroke Length 1 7/64 in, Blows per Minute - Air Tools 4,600, Air Inlet Size - Air Tools 1/4 in NPT, CFM @ Full Load 16.0, Required Pressure 90 psi, Min. Hose Size 5/16 in, Overall Length 10 3/8 in, Design Chisel, Shank Square, Housing Lock Ring, Throttle Lever, Standards ISO 8573-1 Quality Class 2.4.3, For Use With Square Chisel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Sledge Hammer, 4 lb., 16 In, Rubber/Steel (90416)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (201746118R)
- SPEC OPS Soft Mallet Hammer Cap (SPEC-SFACE1)
- KNIPEX Push-Button Replacement, Push-Button Rep (86 09 180)
- DIAL MFG Plastic Heavy Duty D-Scaler (DI5212)
- CHICAGO PNEUMATIC 1-3/16" Stroke Air Needle/Chisel Scaler Kit 4800 bpm (CP7120)
- SPEEDAIRE Needle Scaler, 2-3/64 In. Stroke, 10.0 CFM (12V730)
- SPEEDAIRE Needle Scaler, 2-5/8 In. Stroke, 10.0 CFM (3AAH8)
- INGERSOLL-RAND Wide Scaler, 1 3/8 (WF-14B-007)
- SPEEDAIRE Needle Scaler, 1-1/16 In. Stroke, 7.2 CFM (3AAJ2)
- TEXAS PNEUMATIC TX1B Needle/Chisel Scaler, Lever Throttle (TX1BLTCS)
- Cleco Needle Scalers