Shop All Air Screwdrivers
Cleco
Apex Air Screwdriver, 10 to 45 in.-lb.
Mfr # 19PTA05Q
Zoro # G4620156
Free Shipping & Returns
$1,688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style - Air Tools Pistol
- Torque Range Soft Draw 10 to 45 in-lb
- Max. Torque 3.7 ft-lb
- Clutch Type - Air Screwdriver Precision Shut-Off
- Throttle Type - Air Screwdrivers Trigger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleco
- MFR # 19PTA05Q
- Zoro # G4620156
- Country of Origin United States
- Category Air Screwdrivers
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 8 3/8 in |
Drive Size | 1/4 in |
Description
Screwdriver, Pistol Body Style - Air Tools, Torque Range Soft Draw 10 to 45 in-lb, Max. Torque 3.7 ft-lb, Clutch Type - Air Screwdriver Precision Shut-Off, Trigger Throttle Type - Air Screwdrivers, Free Speed 660 RPM, Industrial Duty Duty Cycle - Air Tools, 2.80 Average CFM @ 15 Second Run Time, 25.0 CFM @ Full Load, Required Pressure 90 psi, Min. Hose Size 3/8 in, Overall Length 8 3/8 in, Hex Bit 1/4 in, Reversible Operation, Includes Torque Springs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive Impact Extension 5" (84646)
- HYDE 4-1/2" Value Series Flexible Joint Knife (04701)
- APEX TOOL GROUP 1/4" Square Drive, 10mm Metric Socket, 6 Points (10MM21)
- DAYTON Bench Grinder, 6 in Max. Wheel Dia, 5/8 in Max. Wheel Thickness, 36 Grinding Wheel Grit (16W005)
- CLECO Air Screwdriver, 10 to 40 in.-lb. (19PCA04Q)
- CLECO Air Screwdriver, 10 to 40 in.-lb. (19SPA04Q)
- CLECO Apex Air Screwdriver, 45 in.-lb. (MP2465)
- CLECO Air Screwdriver, 10 to 45 in.-lb. (19SPA05Q)
- CHICAGO PNEUMATIC Air Screwdriver, 230 in.-lb. (CP2765)
- INGERSOLL-RAND Air Screwdriver, 19 to 35 in.-lb. (5RALP1)
- CHICAGO PNEUMATIC Air Screwdriver, 133 in.-lb. (CP2780)
- Cleco Air Screwdrivers