Shop All Air Drills
Cleco
Apex Air Drill, Industrial, Pistol, 3/8 In.
Mfr # MP1457-51
Zoro # G4548074
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1.0
- HP - Air Tools 1.00
- Chuck Size - Air Drills 3/8 in
- CFM @ Full Load 25.0
- Air Inlet 1/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleco
- MFR # MP1457-51
- Zoro # G4548074
- Country of Origin Taiwan, Province of China
- Category Air Drills
Dimensions
Chuck Size - Air Drills | 3/8 in |
Min. Hose Size | 1/4 in |
Overall Length | 7 1/2 in |
Chuck Size | 3/8 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Overall Width | 1 7/8 in |
Spindle Thread Size | 3/8"-24 |
Description
Drill, Pistol Body Style - Air Tools, Free Speed 2,600 RPM, Average CFM @ 15 Second Run Time 6.30, CFM @ Full Load 25.0, Required Pressure 90 psi, Min. Hose Size 1/4 in, Handle Material Aluminum, Variable Speed No, Throttle Type Trigger, Bearings Double Row Ball, Housing Material Aluminum, Gear Train Planetary, Overall Length 7 1/2 in, Tool Weight 1.9 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 5/8-11 Nc (98213)
- RIDGID Set Of Grooves 2-8 Cu 915 (92452)
- YMW TAPS Pipe Tap, 1/8"-27, NPS (383301TIN)
- KLEIN TOOLS Replacement Head for 36-Inch Bolt Cutter (63836)
- CLECO Apex Air Drill, Industrial, Pistol, 3/8 In. (MP1463-51)
- CHICAGO PNEUMATIC 3/8" Reversible Pistol Air Drill 2100 rpm (CP9790C)
- INGERSOLL-RAND 12 in Heavy Duty Air Reversible Drill with Keyle (IRT7803RAKC)
- ST LOUIS PNEUMATIC Lighted High Speed Drill (SLP-84228L)
- GLOBAL INDUSTRIAL 1/2 Drive Reversible Air Drill, 800 RPM (133713)
- HHIP 10 Piece Medium Coarse Diamond Needle File Set (3000-0062)
- UNIVERSAL TOOL 1/2" Reversible Drill, UT8896R (UT8896R)
- Cleco Air Drills