Shop All Air Grinders
Cleco
Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 13,500 RPM, 0.6 hp
Mfr # 236GLSB-135A-W3T4
Zoro # G9791415
product price: $1,485.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT Female
- Duty Heavy Duty
- Free Speed 13,500 RPM
- Grinder Type Angle
- Handle Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleco
- MFR # 236GLSB-135A-W3T4
- Zoro # G9791415
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 1/2 in |
Overall Length | 9 5/8 in |
Wheel Dia. | 4 in |
Spindle Size | 3/8"-24 |
Air Inlet Connection Size | 1/4 in |
Spindle Thread Size | 3/8"-24 |
Wheel Diameter | 4 in |
Description
Angle Grinder, Wheel Diameter 4 in, Horsepower 0.8 hp, For Wheel Type Type 1, Max. Speed 13,500 RPM, Air Inlet 1/4 in NPT Female, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Lever Type Lever, Spindle Thread Size 3/8 In.-24, Reach Standard Reach, Duty Heavy Duty, Variable Speed No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL MX Handheld Core Drill Kit, Rotary Hammer (MXF301-2CP, 2912-22)
- GEARWRENCH 14 Drive 90 Tooth Ratchet Repair Kit (KDT81099T)
- MIDWEST FASTENER 1/4" x 1-3/4" Magnetic Chucks 3PK (72404)
- DIABLO 6" L x Metal Cutting Reciprocating Saw Blade (DS0610CF3)
- CLECO Right Angle Right Angle Grinder, 3/8 in NPT Female Air Inlet, Light Duty, 12,000 RPM, 1.7 hp (C3120A5-58OH)
- CLECO Pencil Grinder, 1/4 in NPT Air Inlet, 60,000 RPM, 0.1 hp (12R0400-13)
- CLECO Vertical Vertical Grinder, 1/2 in NPT Female Air Inlet, Heavy Duty, 6,000 RPM, 3.1 hp (3060AVL-07)
- CLECO Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 23,000 RPM, 0.3 hp (MP4430)
- CLECO Horizontal Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 1.4 hp (25GELC-180-C4)
- CLECO Die Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 30,000 RPM, 0.3 hp (12L1080-36)
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/8" Collet, General, 60,000 RPM, 0.1 hp (51750)
- Cleco Air Grinders