Shop All Air Screwdrivers
Cleco
Air Screwdriver, 2800 rpm
Mfr # 19TCA02Q
Zoro # G7239613
product price: $1,704.99
/ea
Free Shipping & Returns
$1,704.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Torque 1.6 ft-lb
- Free Speed 2,800 RPM
- Clutch Type Shut-Off
- Handle Type Pistol Grip
- Air Inlet 1/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleco
- MFR # 19TCA02Q
- Zoro # G7239613
- UPC # 697099643081
- Country of Origin United States
- Category Air Screwdrivers
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 8 in |
Drive Size | 1/4 in |
Details
Max. Torque | 1.6 ft-lb |
Free Speed | 2,800 RPM |
Item | Screwdriver |
Clutch Type | Shut-Off |
Handle Type | Pistol Grip |
Air Inlet | 1/4 in NPT |
Throttle Type | Trigger and Push to Start |
Torque Range | 0.3 ft-lb to 1.6 ft-lb |
Power Source | Air-Powered |
Vibration Level | 0.5 m/sq sec |
Min. Torque | 0.3 ft-lb |
Variable Speed | Yes |
Air Consumption | 11 cfm |
Duty Rating | Industrial Duty |
Description
Screwdriver, Max. Torque 1.6 ft-lb, Free Speed 2,800 RPM, Min. Hose Size 3/8 in, Overall Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-3/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH1187)
- WHEELER-REX 1/2" Drive Deep Socket SAE 4 Pieces 15/16 in to 1 1/4 in , Zinc Plated (960)
- MICRO 100 Square End Mill, 1/2" Cut Length, nACRo (MEF-093-500K)
- CURRENT TOOLS 9/16" x 300' Double Braided Composite Cable Pulling Rope (916300PR)
- CLECO Apex Air Screwdriver, 45 in.-lb. (MP2465)
- CLECO Air Screwdriver, 10 to 40 in.-lb. (19PCA04Q)
- CLECO Air Screwdriver, 10 to 40 in.-lb. (19SPA04Q)
- CLECO Air Screwdriver, 10 to 45 in.-lb. (19SPA05Q)
- UNIVERSAL TOOL Straight Auto Shut Off Screwdriver, UT8962-17 (UT8962-17)
- WIHA Screwdriver, Round Shank, 6-3/4" Overall L (26032)
- INGERSOLL-RAND Air Screwdriver, Industrial Duty, 1000rpm (QS1P10S1D)
- Cleco Air Screwdrivers