Shop All Air Screwdrivers
Cleco
Air Screwdriver, 15 to 79 in.-lb.
Mfr # 19PTA09Q
Zoro # G4574972
product price: $1,709.99
/ea
Free Shipping & Returns
$1,709.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style - Air Tools Pistol
- Torque Range Soft Draw 15 to 79 in-lb
- Max. Torque 6.5 ft-lb
- Clutch Type - Air Screwdriver Precision Shut-Off
- Throttle Type - Air Screwdrivers Trigger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleco
- MFR # 19PTA09Q
- Zoro # G4574972
- Country of Origin United States
- Category Air Screwdrivers
Dimensions
Overall Length | 9 3/4 in |
Min. Hose Size | 3/8 in |
Drive Size | 1/4 in |
Description
Screwdriver, Pistol Body Style - Air Tools, Torque Range Soft Draw 15 to 79 in-lb, Max. Torque 6.5 ft-lb, Clutch Type - Air Screwdriver Precision Shut-Off, Trigger Throttle Type - Air Screwdrivers, Free Speed 470 RPM, Industrial Duty Duty Cycle - Air Tools, 2.80 Average CFM @ 15 Second Run Time, 11.0 CFM @ Full Load, Required Pressure 90 psi, Min. Hose Size 3/8 in, Overall Length 9 3/4 in, Hex Bit 1/4 in, Reversible Operation, Includes Torque Springs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELTON Single Cutter Hammer Bit 1/4" X 24" - SDS+ (207- 4-26)
- TECHNIKS TG 100 25/64" Sealed Collet (84063-25/64)
- MILWAUKEE TOOL M12 1/4" Hex Screwdriver (2401-20)
- GREY PNEUMATIC 1/2" Drive Internal Torx Impact Set, Torx(R), 8 pcs (1300T)
- CLECO Air Screwdriver, 10 to 40 in.-lb. (19PCA04Q)
- CLECO Air Screwdriver, 10 to 45 in.-lb. (19SPA05Q)
- CLECO Air Screwdriver, 10 to 40 in.-lb. (19SPA04Q)
- CLECO Apex Air Screwdriver, 45 in.-lb. (MP2465)
- INGERSOLL-RAND Adjustable Cushion Inline Air Screwdriver, Push to Start (1RPNC1)
- RAILHEAD GEAR Screwdriver, Torque Control, 2.2 lb. (KE-65TC)
- SPEEDAIRE Air Screwdriver, Inline, 90 psi, 9-1/4 in L (48LZ89)
- Cleco Air Screwdrivers