Shop All Air Screwdrivers
Cleco
Air Screwdriver, 10 to 45 in.-lb.
Mfr # 19TCA05Q
Zoro # G4593075
product price: $1,735.99
/ea
Free Shipping & Returns
$1,735.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style - Air Tools Pistol
- Torque Range Soft Draw 10 to 45 in-lb
- Max. Torque 3.7 ft-lb
- Clutch Type - Air Screwdriver Precision Shut-Off
- Throttle Type - Air Screwdrivers Trigger and Push to Start
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleco
- MFR # 19TCA05Q
- Zoro # G4593075
- Country of Origin United States
- Category Air Screwdrivers
Dimensions
Overall Length | 8 3/8 in |
Min. Hose Size | 3/8 in |
Drive Size | 1/4 in |
Description
Screwdriver, Pistol Body Style - Air Tools, Torque Range Soft Draw 10 to 45 in-lb, Max. Torque 3.7 ft-lb, Clutch Type - Air Screwdriver Precision Shut-Off, Trigger and Push to Start Throttle Type - Air Screwdrivers, Free Speed 660 RPM, Industrial Duty Duty Cycle - Air Tools, 2.80 Average CFM @ 15 Second Run Time, 11.0 CFM @ Full Load, Required Pressure 90 psi, Min. Hose Size 3/8 in, Overall Length 8 3/8 in, Hex Bit 1/4 in, Reversible Operation, Includes Torque Springs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Brake Caliper File (5077)
- KLEIN TOOLS General Purpose Phillips Screwdriver #2 Round (603-4)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Standard Metri (30-13MM)
- DRILL AMERICA 2-1/4"-4-1/2 HSS Plug Hand Tap (DWTST2-1/4-4-1/2P)
- CLECO Air Screwdriver, 10 to 40 in.-lb. (19PCA04Q)
- CLECO Air Screwdriver, 10 to 40 in.-lb. (19SPA04Q)
- CLECO Apex Air Screwdriver, 45 in.-lb. (MP2465)
- CLECO Air Screwdriver, 10 to 45 in.-lb. (19SPA05Q)
- INGERSOLL-RAND Air Screwdriver, 13 to 35 in.-lb. (5RLLC1)
- UNIVERSAL TOOL Adjustable Clutch Screwdriver, UT2960 (UT2960)
- GLOBAL INDUSTRIAL Air Impact Screwdriver, 1/4 Drive Size, Clutch Drive, 2100 RPM (133711)
- Cleco Air Screwdrivers