Shop All Air Screwdrivers
Cleco
Air Screwdriver, 10 to 45 in.-lb.
Mfr # 19SPA05Q
Zoro # G4604153
Free Shipping & Returns
$1,726.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style - Air Tools In-Line
- Torque Range Soft Draw 10 to 45 in-lb
- Max. Torque 3.7 ft-lb
- Clutch Type - Air Screwdriver Precision Shut-Off
- Throttle Type - Air Screwdrivers Push To Start
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleco
- MFR # 19SPA05Q
- Zoro # G4604153
- Country of Origin United States
- Category Air Screwdrivers
Dimensions
Air Inlet Size - Air Tools | 1/8 in NPT |
Min. Hose Size | 1/4 in |
Overall Length | 9 1/2 in |
Drive Size | 1/4 in |
Description
Screwdriver, In-Line Body Style - Air Tools, Torque Range Soft Draw 10 to 45 in-lb, Max. Torque 3.7 ft-lb, Clutch Type - Air Screwdriver Precision Shut-Off, Push To Start Throttle Type - Air Screwdrivers, Free Speed 660 RPM, Industrial Duty Duty Cycle - Air Tools, Air Inlet Size - Air Tools 1/8 in NPT, 2.80 Average CFM @ 15 Second Run Time, 11.0 CFM @ Full Load, Required Pressure 90 psi, Min. Hose Size 1/4 in, Overall Length 9 1/2 in, Hex Bit 1/4 in, Reversible Operation, Includes Torque Springs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1142500)
- IRWIN TOOLS 8 Self-Adjusting Wire Stripper/Cutter/Crimper W/ Pro Touch Grips (2078300)
- MORSE Band Saw Blade, 11 ft. 6 in L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEFC812MAT-11' 6)
- ONSRUD Engraving Tool, Carbide, 0.030 In, 60 Deg (37-07)
- CLECO Apex Air Screwdriver, 45 in.-lb. (MP2465)
- CLECO Air Screwdriver, 10 to 40 in.-lb. (19PCA04Q)
- CLECO Air Screwdriver, 10 to 40 in.-lb. (19SPA04Q)
- JET Pneumatic R8 Screwdriver 800 Rpm, 1/4In (JAT-650)
- CHICAGO PNEUMATIC Air Screwdriver, 133 in.-lb. (CP2780)
- GLOBAL INDUSTRIAL Air Impact Screwdriver, 1/4 Drive Size, Clutch Drive, 2100 RPM (133711)
- CHICAGO PNEUMATIC Screwdriver Straight Cushion Clutch (CP2623)
- Cleco Air Screwdrivers