Shop All Air Screwdrivers
Cleco
Air Screwdriver, 10 to 40 in.-lb.
Mfr # 19TCA04Q
Zoro # G4540611
product price: $1,854.99
/ea
Free Shipping & Returns
$1,854.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style - Air Tools Pistol
- Torque Range Soft Draw 10 to 40 in-lb
- Max. Torque 3.3 ft-lb
- Clutch Type - Air Screwdriver Precision Shut-Off
- Throttle Type - Air Screwdrivers Trigger and Push to Start
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleco
- MFR # 19TCA04Q
- Zoro # G4540611
- Country of Origin United States
- Category Air Screwdrivers
Dimensions
Air Inlet Size - Air Tools | 1/8 in NPT |
Overall Length | 8 in |
Min. Hose Size | 3/8 in |
Drive Size | 1/4 in |
Description
Screwdriver, Torque Range Soft Draw 10 to 40 in-lb, Max. Torque 3.3 ft-lb, Free Speed 1,100 RPM, Required Pressure 90 psi, Min. Hose Size 3/8 in, Overall Length 8 in, Hex Bit 1/4 in, Reversible Operation, Includes Torque Springs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Parting Off Indexable Insert, JTGR3, PK10 (6737173)
- MAKITA MULTI-TOOL 18V LXT CORDLESS (MPXMT03Z)
- KRAFT TOOL Gun and Hopper, 18in. L, Cast Aluminum (PC301)
- PROTO Open End Wrench, SAE, 5/8" Head Size (J3070)
- CLECO Air Screwdriver, 10 to 45 in.-lb. (19SPA05Q)
- CLECO Apex Air Screwdriver, 45 in.-lb. (MP2465)
- CLECO Air Screwdriver, 10 to 40 in.-lb. (19SPA04Q)
- CLECO Air Screwdriver, 10 to 40 in.-lb. (19PCA04Q)
- STARRETT Jewelers Screwdriver, 0.070"/1.8mm Blade (555C)
- SPEEDAIRE Air Screwdriver, 1800 RPM (21AA81)
- SPEEDAIRE Air Screwdriver, 8-21/32in. O Length (45NW62)
- Cleco Air Screwdrivers