Shop All Air Screwdrivers
Cleco
Air Screwdriver, 10 to 40 in.-lb.
Mfr # 19SPA04Q
Zoro # G4565757
product price: $1,783.99
/ea
Free Shipping & Returns
$1,783.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style - Air Tools In-Line
- Torque Range Soft Draw 10 to 40 in-lb
- Max. Torque 3.3 ft-lb
- Clutch Type - Air Screwdriver Precision Shut-Off
- Throttle Type - Air Screwdrivers Push To Start
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleco
- MFR # 19SPA04Q
- Zoro # G4565757
- Country of Origin United States
- Category Air Screwdrivers
Dimensions
Air Inlet Size - Air Tools | 1/8 in NPT |
Overall Length | 9 1/8 in |
Min. Hose Size | 1/4 in |
Drive Size | 1/4 in |
Description
Screwdriver, Torque Range Soft Draw 10 to 40 in-lb, Max. Torque 3.3 ft-lb, Free Speed 1,100 RPM, Required Pressure 90 psi, Min. Hose Size 1/4 in, Overall Length 9 1/8 in, Hex Bit 1/4 in, Reversible Operation, Includes Torque Springs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 3/4 in Size 12 pt Standard Depth, Black Oxide (J07512T)
- PROTO Screwdrivers, 5/16 in Tip, Slotted Tip (JK51606RF)
- BON TOOL Walk Edger, Blue Steel 9" X 6", 1/2" Radius 5/8" Lip (22-747)
- CRESCENT LUFKIN 1/2" x 12' Mezurall® Chrome Case Yellow Clad Power Return Tape Measure (W9212)
- CLECO Air Screwdriver, 10 to 45 in.-lb. (19SPA05Q)
- CLECO Apex Air Screwdriver, 45 in.-lb. (MP2465)
- CLECO Air Screwdriver, 10 to 40 in.-lb. (19PCA04Q)
- RAILHEAD GEAR Screwdriver, Positive Clutch, 2.2 lb. (KE-8475 PC)
- INGERSOLL-RAND Air Screwdriver, Industrial Duty, 1000rpm (QS1L10S1D)
- INGERSOLL-RAND Air Screwdriver, Industrial Duty, 1000rpm (1RLNS1)
- GLOBAL INDUSTRIAL Air Impact Screwdriver, 1/4 Drive Size, Clutch Drive, 800 RPM (133712)
- Cleco Air Screwdrivers