Shop All Air Screwdrivers
Cleco
Air Screwdriver, 10 to 40 in.-lb.
Mfr # 19SCA04Q
Zoro # G4613174
Free Shipping & Returns
$1,709.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style - Air Tools In-Line
- Torque Range Soft Draw 10 to 40 in-lb
- Max. Torque 3.3 ft-lb
- Clutch Type - Air Screwdriver Precision Shut-Off
- Throttle Type - Air Screwdrivers Lever and Push To Start
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleco
- MFR # 19SCA04Q
- Zoro # G4613174
- Country of Origin United States
- Category Air Screwdrivers
Dimensions
Min. Hose Size | 1/4 in |
Overall Length | 9 3/4 in |
Drive Size | 1/4 in |
Description
Screwdriver, In-Line Body Style - Air Tools, Torque Range Soft Draw 10 to 40 in-lb, Max. Torque 3.3 ft-lb, Clutch Type - Air Screwdriver Precision Shut-Off, Lever and Push To Start Throttle Type - Air Screwdrivers, Free Speed 1,100 RPM, Industrial Duty Duty Cycle - Air Tools, 2.80 Average CFM @ 15 Second Run Time, 38.0 CFM @ Full Load, Required Pressure 90 psi, Min. Hose Size 1/4 in, Overall Length 9 3/4 in, Hex Bit 1/4 in, Reversible Operation, Includes Torque Springs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN Center Punch (03770)
- CMT , Straight Bit, 1/4-Inch Shank, 5/8-Inch Diameter (812.158.11)
- MILWAUKEE TOOL 3/8" DRIVE 1/8" HEX BIT SOCKET (45-34-1040)
- HHIP Dasqua 0-6 in. Stainless Steel Dial Caliper With Depth Gage (2210-8280)
- CLECO Air Screwdriver, 10 to 40 in.-lb. (19SPA04Q)
- CLECO Air Screwdriver, 10 to 45 in.-lb. (19SPA05Q)
- CLECO Air Screwdriver, 10 to 40 in.-lb. (19PCA04Q)
- CLECO Apex Air Screwdriver, 45 in.-lb. (MP2465)
- INGERSOLL-RAND Air Screwdriver, 4.4 to 20.4 in.-lb. (1RPMC1)
- UNIVERSAL TOOL Adjustable Clutch Angle Screwdriver Auto Shutoff, UT8961-2 (UT8961-2)
- INGERSOLL-RAND Air Screwdriver, 2.7 to 30.1 in.-lb. (1RLNC1)
- Cleco Air Screwdrivers