Shop All Air Impact Wrenches
Cleco
Air Impact Wrench, 510 ft.lbs
Mfr # CV-375P
Zoro # G7252767
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4"
- Blows per Minute 1600
- Duty General Maintenance
- Free Speed 8,000 rpm
- Max. Torque 420 ft.-lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleco
- MFR # CV-375P
- Zoro # G7252767
- UPC # 697099641247
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/8" |
Square Drive Size | 3/8" |
Details
Air Inlet | 1/4" |
Blows per Minute | 1600 |
Duty | General Maintenance |
Free Speed | 8,000 rpm |
Max. Torque | 420 ft.-lb. |
Item | Impact Wrench |
Description
Impact Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE MOLDING SCRAPER 2-3/4""W (10400)
- OTC 3/4 in Drive, 2-3/4" 6 pt SAE Socket, 6 Points (1980)
- NOCO Accessory Kit, For GBX75 (GBC103)
- EKLIND Metric Plain Ball Hex Key, 6 mm Tip Size, 9 in Long, 4 in Short, 4 PK (64860)
- CLECO Impact Wrench, 450 ft.-lb., 37.0 CFM (CWC-375P)
- CLECO Impact Wrench, 800 ft.-lb., 1/4 in. NPT (CWC-500R)
- CLECO Impact Wrench, 40.5 CFM, 1/4 in. NPT (CWC-500P)
- CAPRI TOOLS 38 FlexHead Air Angle Impact Wrench, 220 ft lbs (CP33200)
- INGERSOLL-RAND 1/2" Air Impact Wrench, 600 ft-lbs Max Rev Torque, Super Duty (244A)
- VESSEL IMPACT WR COMPOSITE 3/8" (SPASP-7825)
- MASTER POWER Apex Air Impact Wrench, 3/8 In. Dr., 10,500 rpm (MP2271)
- Cleco Air Impact Wrenches