Shop All Air Sanders, Buffers & Polishers
Cleco
Air Disc Sander,
Mfr # C3120ASDR-58OH
Zoro # G100489375
product price: $776.99
/ea
Free Shipping & Returns
$776.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duty Standard
- HP 1.7 hp
- Vacuum/Non-Vacuum Non-Vacuum
- Free Speed 12,000 RPM
- Exhaust Type Rear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleco
- MFR # C3120ASDR-58OH
- Zoro # G100489375
- UPC # 697099651383
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Overall Length | 8 19/20 in |
Air Inlet Size | 3/8 in |
Details
Item | Air Disc Sander |
Duty | Standard |
HP | 1.7 hp |
Vacuum/Non-Vacuum | Non-Vacuum |
Free Speed | 12,000 RPM |
Exhaust Type | Rear |
Air Inlet | 3/8 in NPT |
Variable Speed | No |
Tool Weight | 4.1 lb |
Application | Pipe Fabricating, Ship Building, Transportation Equipment Manufacturing, Welding |
Product Type | Air-Powered Disc Sander |
Maximum Motor Speed | 12,000 RPM |
Air Inlet Type | NPT |
Features | Pipe Fabricating, Ship Building, Transportation Equipment Manufacturing, Welding |
Speed Settings | Fixed |
Exhaust Location | Rear |
Description
Air Disc Sander, Product Type Air-Powered Disc Sander, Speed Settings Fixed, Duty Standard, Air Inlet Size 3/8 in, Air Inlet Type NPT, Exhaust Location Rear, Tool Weight 4.1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lngth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC 9/64 (C70008)
- MITUTOYO Rect Steel, Asme 0, 6.0" (611206-531)
- TY-FLOT Tool Lanyard, SS ScrewGateCarabineer, PK10 (BNGEXTRPSSGOR)
- CLEVELAND Hexagon Die (C29197)
- CLECO Air Disc Sander, 9000 RPM, , (12L2751-80)
- DYNABRADE Right Angle Air Disc Sander, Ind, 1.3 HP (52802)
- INGERSOLL-RAND TIRE BUFFER- LOW SPEED HD LTD QTY (IR327LS)
- HYDE Sander Hand Wall 3-1/4X9-3/8In (09057)
- MIRKA Finishing Sander, 1.25", 5mm Orbit (MROS150)
- DYNABRADE Dynorbital Supreme R.O. Sander 5In (56883)
- VULCAN Sander Hand 9-1/2X3-1/4In Wood (15014-1)
- Cleco Air Sanders, Buffers & Polishers