Shop All Air Sanders, Buffers & Polishers
Cleco
Air Disc Sander, 9000 RPM, ,
Mfr # 12L2751-80
Zoro # G000489420
product price: $915.99
/ea
Free Shipping & Returns
$915.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Industrial
- Spindle Size 5/8-11
- Vacuum/Non-Vacuum Non-Vacuum
- Free Speed 9,000 RPM
- Exhaust Type Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleco
- MFR # 12L2751-80
- Zoro # G000489420
- UPC # 697099646624
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Spindle Size | 5/8-11 |
Overall Length | 9 4/5 in |
Tool Length | 9 3/4 in |
Air Inlet Size | 1/4 in |
Details
Item | Air Disc Sander |
Duty | Industrial |
Vacuum/Non-Vacuum | Non-Vacuum |
Free Speed | 9,000 RPM |
Exhaust Type | Front |
Variable Speed | No |
Air Inlet | 1/4 in NPT |
Housing Material | Composite |
Application | Pipe Fabricating, Sanding, Ship Building, Transportation Equipment Manufacturing, Welding |
Tool Weight | 3.4 lb |
Product Type | Air-Powered Disc Sander |
Speed Settings | Fixed |
Air Inlet Type | NPT |
Maximum Disc Speed | 9,000 RPM |
Maximum Motor Speed | 9,000 RPM |
Features | Pipe Fabricating, Sanding, Ship Building, Transportation Equipment Manufacturing, Welding |
Exhaust Location | Front |
Description
Air Disc Sander, Product Type Air-Powered Disc Sander, Maximum Disc Speed 9,000 RPM, Speed Settings Fixed, Duty Industrial, Air Inlet Size 1/4 in, Air Inlet Type NPT, Exhaust Location Front, Tool Weight 3.4 lb, Tool Length 9 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Band Saw Blade, 64-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (414301)
- BOSCH Core Bit, 1-7/8 In (T3914SC)
- EVOLUTION 9/16" Diameter X 1" Depth Annular HSS Cutter, Pilot Pin Included (CC562)
- ZORO SELECT Engraving Tool, Overall 1.5" L, 1/8" dia (716-125150)
- SP AIR 4" High Speed Sander (SP-1350)
- DYNABRADE Dynafine Backsplash Sander (58000)
- DYNABRADE Air Belt Sander, Industrial, 0.5 HP, 1/4 (40321)
- URREA Car Polisher, 7" 2500Rpm Air (UP865S)
- GLOBAL INDUSTRIAL High Speed Sander With 3, 4 1/2 & 5 1/2 Backing Pads, 18,000 RPM (G3471)
- DYNABRADE Air Finishing Tool Kit, 2800 rpm, 15 In. L (13460)
- DYNABRADE Air Buffer, 6 to 8 In. Pad, 4500 rpm (51393)
- Cleco Air Sanders, Buffers & Polishers