Shop All Chair Mats
Cleartex
Ultimat Polycarbonate Rectangular Chair Mat for Carpets up to 1/2" - 45 x 69"
Mfr # FR1118323ER
Zoro # G706587529
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 0.085 in
- Width 69 in
- Length 45 in
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleartex
- MFR # FR1118323ER
- Zoro # G706587529
- UPC # 841776107469
- Country of Origin United Kingdom
- Category Chair Mats
Dimensions
Width | 69 in |
Length | 45 in |
Details
Item | Chair Mat |
Color | Clear |
Thickness | 0.085 in |
Material | Polycarbonate |
Description
Floortex Ultimat Polycarbonate provides the ultimate in quality, clarity and durability. Provides ergonomic benefits for chair users by providing easy glide movement and reduced leg fatigue. No cracking, no curling, no dimpling, no yellowing, no smelling. Free of toxic chemicals and PVC. Polycarbonate mats can be used immediately, unlike PVC there is no need to wait for the product to lie flat.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE HERCULES Series 880 lb. Capacity Navy Plastic Stack Chair with Titanium Gray Powder Coated Frame (RUT-F01A-NY-GG)
- BOSS Black Chair, 28 1/2" W 28-1/2" L 46-1/2" H, Fixed, Fabric Seat (B7401)
- BAXTON STUDIO Vera Modern Bohemian Natural Brown Rattan Accent Wall Mirror (211-12756-ZORO)
- DIVERSIFIED SPACES Rectangle Tbl, Plain Aprn, 60" X 62" X 36", Epoxy Resin Top, black (P7146K36N)
- CLEARTEX Chairmat, Xxl, Girpr, 60X60 (1115015023ER)
- CLEARTEX Advantagemat Plus APET Chair Mat - Low/Standard Pile Carpet. Rectangular 36 x 48" (NCCMFLAG0002)
- CLEARTEX Advantagemat Vinyl Rectangular Chair Mat Carpets over 3/4" - 50" x 72" (FR1118040EV)
- CLEARTEX Advantagemat Plus APET Chair Mat - Low/Standard Pile Carpet. Rectangular 29 x 47" (NCCMFLAG0001)
- CLEARTEX Chair Mat, Round, 48", Clear, 1/4" Thick (FC124848RG)
- CLEARTEX Advantagemat Vinyl Rectangular Chair Mat for Carpets up to 1/4" - 50" x 72" (FR1118325EV)
- DEFLECTO Frequent Use Chair Mat, Med Pile Carpet, Roll, 45x53, Rectangle, Clear (CM14242COM)
- Cleartex Chair Mats