Shop All Chair Mats
Cleartex
Glaciermat Heavy Duty Glass Chair Mat for Hard Floors & Carpets - 36" x 42"
Mfr # FC123642EG
Zoro # G206587449
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Crystal Clear
- Thickness 0.2 in
- Material Tempered Glass
- Length 36 in
- Width 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleartex
- MFR # FC123642EG
- Zoro # G206587449
- UPC # 841776107452
- Country of Origin United States
- Category Chair Mats
Dimensions
Length | 36 in |
Width | 42 in |
Details
Item | Chair Mat |
Color | Crystal Clear |
Thickness | 0.2 in |
Material | Tempered Glass |
Description
Cleartex Glaciermat designer chair mat manufactured in the USA from incredibly tough & locally produced tempered glass. Ideal for executive or home office use. Our reinforced glass is tested up to 1000 lbs making it suitable for heavy office chairs or heavier users. Provides elegant, crystal clear floor protection from chair caster damage and general wear. The smooth and perfectly flat surface provides an excellent ergonomic easy glide surface for caster based chairs. Suitable for both hard floor and all pile carpet applications.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Brandon Modern Bohemian White Fabric Upholstered and Natural Brown Rattan Armchair (203-12671)
- ZORO SELECT Horizontal Literature Organizer 24 Compartments, Black (5CRX9)
- DESIGN TOSCANO Beagle Holiday Dog Ornament Sculpture (JH576327)
- ACORN MFG Acorn RK1BQ 802 3 x 4 Inch Shutter Hinge (RK1BQ)
- CLEARTEX Advantagemat Plus APET Chair Mat - Low/Standard Pile Carpet. Rectangular 36 x 48" (NCCMFLAG0002)
- CLEARTEX Advantagemat Plus APET Chair Mat - Low/Standard Pile Carpet. Rectangular 29 x 47" (NCCMFLAG0001)
- CLEARTEX Advantagemat Vinyl Rectangular Chair Mat Carpets over 3/4" - 50" x 72" (FR1118040EV)
- CLEARTEX Chairmat, Xxl, Girpr, 60X60 (1115015023ER)
- CLEARTEX Advantagemat Plus APET Chair Mat - Low/Standard Pile Carpet. Lipped 36 x 48" (NCCMFLAG0003)
- CLEARTEX Chair Mat, Round, 48", Clear, 1/4" Thick (FC124848RG)
- FLOORTEX Floortex Cleartex 1115226EV Advantagemat Pvc Rectangular Chair Mat For Standard Pile Carpets 0.38 In.; Clear 48 X 60 In. (1115226EV)
- Cleartex Chair Mats