Shop All Chair Mats
Cleartex
Chairmat, Xxl, Girpr, 60X60
Mfr # 1115015023ER
Zoro # G9309804
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Color Clear
- Thickness 90 mil
- Length 60 in
- Width 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleartex
- MFR # 1115015023ER
- Zoro # G9309804
- Country of Origin United Kingdom
- Category Chair Mats
Dimensions
Length | 60 in |
Width | 60 in |
Details
Item | Chairmat,Xxl,Girpr,60X60 |
Shape | Square |
Color | Clear |
Thickness | 90 mil |
Mat Surface Material | Polycarbonate, Polyvinyl Chloride (PVC) |
Fire Resistant/Fire Retardant | Fire Resistant |
Features | Odorless, Impact Resistant, Non-toxic, Break Resistant, Crack Resistant, Durable, Eco-friendly, Curl Resistant, Phthalate-free, Anti-slip, Non-stick, Fire Resistant |
Application/Usage | Home, Carpet |
Description
Chairmat,Xxl,Girpr,60X60
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME 2-piece 100-percent Cotton Bathmat, Reversible, Soft, Absorbent Bathroom Rugs, White (785264JQW)
- FLASH FURNITURE Round Wh 60Rnd Plastic Fold Table, 59.75" W, 59.75" L, 28.75" H, Plastic Top, White (DAD-YCZ-152R-GW-GG)
- BAXTON STUDIO Perry Blue Velvet Upholstered and Button Tufted Full Size Daybed (156-9453)
- ATLAS COMMERCIAL PRODUCTS Wood Slatted Folding Chair, Antique Black (WSFC4DK)
- CLEARTEX Chair Mat, Rectangular, 36" x 48", Clear (FC123648EG)
- CLEARTEX Chair Mat, Rectangular, 60" x 48", Clear (FC124860EG)
- CLEARTEX Chair Mat, Round, 48", Clear, 1/4" Thick (FC124848RG)
- CLEARTEX Advantagemat Plus APET Chair Mat - Low/Standard Pile Carpet. Rectangular 29 x 47" (NCCMFLAG0001)
- CLEARTEX Advantagemat Plus APET Chair Mat - Low/Standard Pile Carpet. Lipped 36 x 48" (NCCMFLAG0003)
- CLEARTEX Advantagemat Vinyl Rectangular Chair Mat for Hard Floor - 46" x 48" (FR1212125EV)
- FANMATS UTILITY MAT 28X18"" GRN (27393)
- Cleartex Chair Mats