Shop All Chair Mats
Cleartex
Chair Mat, Rectangular, 36" x 48", Clear
Mfr # FC123648EG
Zoro # G4337375
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Floor Type For All Carpet and Hard Floors
- Overall Dimensions 36 in x 48 in
- Color Crystal Clear
- Thickness 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleartex
- MFR # FC123648EG
- Zoro # G4337375
- UPC # 874951003874
- Country of Origin China
- Category Chair Mats
Dimensions
Overall Dimensions | 36 in x 48 in |
Length | 36 in |
Width | 48 in |
Overall Length | 48 in |
Overall Width | 36 in |
Details
Item | Chair Mat |
Shape | Rectangular |
Floor Type | For All Carpet and Hard Floors |
Color | Crystal Clear |
Thickness | 0.2 in |
Weight | 35 |
Edges | Straight |
Material | Tempered Glass |
For Use In | For use on hardwood, hard floors or all carpet piles |
Product Type | Chair Mat |
Capacity | 1000 lb |
Includes | (12) Silicone Pads |
Application | Small, Medium or Large Computer Desk Space |
Body Shape | Rectangle |
Edge Style | Straight |
Includes Lip | No |
For Floor Type | Carpet, Hard Floors |
Back Texture | Smooth |
Description
Chair Mat, Maximum Carpet Thickness Not Applicable, Edge Style Straight, Thickness 0.24 in, Overall Width 36 in, Overall Length 48 in, Material Tempered Glass, Body Shape Rectangle, Color Clear, Back Texture Smooth, For Floor Type Carpet, Hard Floors, Body Length Not Applicable, Body Width Not Applicable, Includes Lip No, Lip Length Not Applicable, Lip Shape Not Applicable, Lip Width Not Applicable, Product Type Chair Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Merak Collection Executive Mid Back with Chrome Frame (1505VWH)
- MANHATTAN COMFORT Rectangle 23.62" L 38.97" H (57AMC6)
- INROOM FURNITURE DESIGNS Inroom Furniture Designs 5108-BE Contemporary Bench - Blue; 18 x 39 x 19 in. (5108-BE)
- HOLLAND BAR STOOL CO 610 Contessa 18" Chair with Pewter Finish and Medium Maple Seat (61018PWMedMpl)
- CLEARTEX Chair Mat, Rectangular, 60" x 48", Clear (FC124860EG)
- CLEARTEX Advantagemat Vinyl Rectangular Chair Mat for Carpets up to 1/4" - 50" x 72" (FR1118325EV)
- CLEARTEX Advantagemat Plus APET Chair Mat - Low/Standard Pile Carpet. Rectangular 29 x 47" (NCCMFLAG0001)
- CLEARTEX Advantagemat Plus APET Chair Mat - Low/Standard Pile Carpet. Lipped 36 x 48" (NCCMFLAG0003)
- CLEARTEX Advantagemat Plus APET Chair Mat - Low/Standard Pile Carpet. Rectangular 36 x 48" (NCCMFLAG0002)
- CLEARTEX Advantagemat Vinyl Rectangular Chair Mat Carpets over 3/4" - 50" x 72" (FR1118040EV)
- FLOORTEX Chair Mat 45"x53", Traditional Lip Shape, Clear, for Carpet (FR31341526LV)
- Cleartex Chair Mats