Shop All Chair Mats
Cleartex
Advantagemat Vinyl Rectangular Chair Mat for Hard Floor - 50" x 73"
Mfr # FR1218325EV
Zoro # G806587436
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 0.08 in
- Material PVC/Vinyl
- Width 73 in
- Length 50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleartex
- MFR # FR1218325EV
- Zoro # G806587436
- UPC # 874951007315
- Country of Origin United Kingdom
- Category Chair Mats
Dimensions
Width | 73 in |
Length | 50 in |
Details
Item | Chair Mat |
Color | Clear |
Thickness | 0.08 in |
Material | PVC/Vinyl |
Description
Floortex's Advantagemat's help make your desk work space more ergonomic, by taking strain off of your legs and back, this is done by providing an easy-glide surface. The key reason chair users purchase floor mats is to protect a small or large area of flooring from indentations and scuffs caused by rolling office chairs, along with dirt and spills, therefore extending the life of your surface. For a more heavy duty chair mat, Floortex offer a polycarbonate and glass option.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICARDO Ricardo Ultimate Blackout Grommet Curtain Panel with Wand (02000-79-054-13)
- BOSS Black Guest Chair, 18 1/2" W 18" L 32 1/2" H, No Arms, Vinyl Seat (B1400-BK-2)
- REGENCY Black Side Chair, 33" W 26" L 35" H, Fixed, Leather Seat, Crusoe Series (1106BK)
- TRADEMARK FINE ART Michael Jackson 'White Egret' Canvas Art, 16x24 (ALI43620-C1624GG)
- CLEARTEX Advantagemat Vinyl Rectangular Chair Mat for Hard Floor - 46" x 48" (FR1212125EV)
- CLEARTEX Advantagemat Vinyl Rectangular Chair Mat for Carpets up to 1/4" - 50" x 72" (FR1118325EV)
- CLEARTEX Chair Mat, Rectangular, 36" x 48", Clear (FC123648EG)
- CLEARTEX Chair Mat, Round, 48", Clear, 1/4" Thick (FC124848RG)
- CLEARTEX Chairmat, Xxl, Girpr, 60X60 (1115015023ER)
- CLEARTEX Advantagemat Plus APET Chair Mat - Low/Standard Pile Carpet. Rectangular 36 x 48" (NCCMFLAG0002)
- VALUEMAT Vinyl Lipped Chair Mat for Hard Floor, 48in x 51in (FR1213017LV)
- Cleartex Chair Mats