Shop All Chair Mats
Cleartex
Advantagemat Vinyl Rectangular Chair Mat for Hard Floor - 46" x 48"
Mfr # FR1212125EV
Zoro # G106587426
product price: $78.29
/ea
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 0.08 in
- Width 48 in
- Material PVC/Vinyl
- Length 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleartex
- MFR # FR1212125EV
- Zoro # G106587426
- UPC # 874951000545
- Country of Origin United Kingdom
- Category Chair Mats
Dimensions
Width | 48 in |
Length | 46 in |
Details
Item | Chair Mat |
Color | Clear |
Thickness | 0.08 in |
Material | PVC/Vinyl |
Description
Floortex's Advantagemat's help make your desk work space more ergonomic, by taking strain off of your legs and back, this is done by providing an easy-glide surface. The key reason chair users purchase floor mats is to protect a small or large area of flooring from indentations and scuffs caused by rolling office chairs, along with dirt and spills, therefore extending the life of your surface. For a more heavy duty chair mat, Floortex offer a polycarbonate and glass option.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Banquet Chair, 20-1/4" L 36" H, Vinyl Seat, Hercules Series (FD-BHF-1-GG)
- OFFICESOURCE Stacked Seating Armless Stackable Side Chair with Chrome Frame (3080WH)
- SAFCO Underdesk Printer Stand, Black/Silver (1855BL)
- KEYSTONE FABRICS Cellular Shade, Polyester, 72"L, 60"W, Tan (G2.L.6072)
- CLEARTEX Chair Mat, Rectangular, 60" x 48", Clear (FC124860EG)
- CLEARTEX Advantagemat Plus APET Chair Mat - Low/Standard Pile Carpet. Lipped 36 x 48" (NCCMFLAG0003)
- CLEARTEX Chair Mat, Round, 48", Clear, 1/4" Thick (FC124848RG)
- CLEARTEX Chair Mat, Rectangular, 36" x 48", Clear (FC123648EG)
- CLEARTEX Advantagemat Plus APET Chair Mat - Low/Standard Pile Carpet. Rectangular 29 x 47" (NCCMFLAG0001)
- CLEARTEX Chairmat, Xxl, Girpr, 60X60 (1115015023ER)
- ALERA Stud Chair Mat, Carpet, Rect, 46"x60", Clear (ALEMAT4660CFPR)
- Cleartex Chair Mats