Shop All Chair Mats
Cleartex
Advantagemat Vinyl Rectangular Chair Mat for Carpets up to 1/4" - 30" x 48" Shipped Rolled
Mfr # FR1175120EV
Zoro # G206587456
product price: $41.45
/ea
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 0.08 in
- Width 30 in
- Length 48 in
- Material PVC/Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleartex
- MFR # FR1175120EV
- Zoro # G206587456
- UPC # 841776105267
- Country of Origin United Kingdom
- Category Chair Mats
Dimensions
Width | 30 in |
Length | 48 in |
Details
Item | Chair Mat |
Color | Clear |
Thickness | 0.08 in |
Material | PVC/Vinyl |
Description
Floortex's Advantagemat's help make your desk work space more ergonomic, by taking strain off of your legs and back, this is done by providing an easy-glide surface. The key reason chair users purchase floor mats is to protect a small or large area of flooring from indentations and scuffs caused by rolling office chairs, along with dirt and spills, therefore extending the life of your surface. For a more heavy duty chair mat, Floortex offer a polycarbonate and glass option.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Stacked Chair Dolly, 1000 lb. Load Capacity, Holds 10 Chairs (DY81)
- VALUEMAT Plus Polycarbonate Rectangular Chair Mat for Hard Floor, 48in x 60in (FR1215015ER)
- HIRSH 30" W 2 Drawer Lateral File Cabinet, Putty, Letter (14970)
- R & R TEXTILE Pillow, Standard, 21x27 In, White (X11200)
- CLEARTEX Advantagemat Plus APET Chair Mat - Low/Standard Pile Carpet. Rectangular 29 x 47" (NCCMFLAG0001)
- CLEARTEX Advantagemat Vinyl Rectangular Chair Mat Carpets over 3/4" - 50" x 72" (FR1118040EV)
- CLEARTEX Chair Mat, Rectangular, 36" x 48", Clear (FC123648EG)
- CLEARTEX Chair Mat, Rectangular, 60" x 48", Clear (FC124860EG)
- CLEARTEX Advantagemat Vinyl Rectangular Chair Mat for Carpets up to 1/4" - 50" x 72" (FR1118325EV)
- CLEARTEX Chair Mat, Round, 48", Clear, 1/4" Thick (FC124848RG)
- ECOTEX Enhanced Polymer Rectangular Chair Mat for Carpets up to 3/8" - 39" x 48" (FRECO113948EP)
- Cleartex Chair Mats