Shop All Chair Mats
Cleartex
Advantagemat Vinyl Rectangular Chair Mat for Carpets over 3/4" - 36" x 48"
Mfr # FC119240EV
Zoro # G006587373
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 0.16 in
- Width 48 in
- Material PVC/Vinyl
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleartex
- MFR # FC119240EV
- Zoro # G006587373
- UPC # 841776107483
- Country of Origin United Kingdom
- Category Chair Mats
Dimensions
Width | 48 in |
Length | 36 in |
Details
Item | Chair Mat |
Color | Clear |
Thickness | 0.16 in |
Material | PVC/Vinyl |
Description
Floortex's Advantagemat's help make your desk work space more ergonomic, by taking strain off of your legs and back, this is done by providing an easy-glide surface. The key reason chair users purchase floor mats is to protect a small or large area of flooring from indentations and scuffs caused by rolling office chairs, along with dirt and spills, therefore extending the life of your surface. For a more heavy duty chair mat, Floortex offer a polycarbonate and glass option.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Guest Chair, 25-1/2"L35-1/2"H, Fixed, LeatherSeat (B689)
- UNCAGED ERGONOMICS Workez Professional Ergonomic Laptop Stand Adjustable Lap Desk Bed (WEPB)
- INFINITY INSTRUMENTS Brown Plastic Tabletop Clock (20052DB-4435)
- DURHAM MFG Vertical Con-tur Literature Rack, 5 pockets, gray (403-95)
- CLEARTEX Chair Mat, Round, 48", Clear, 1/4" Thick (FC124848RG)
- CLEARTEX Advantagemat Plus APET Chair Mat - Low/Standard Pile Carpet. Lipped 36 x 48" (NCCMFLAG0003)
- CLEARTEX Advantagemat Vinyl Rectangular Chair Mat for Hard Floor - 46" x 48" (FR1212125EV)
- CLEARTEX Chairmat, Xxl, Girpr, 60X60 (1115015023ER)
- CLEARTEX Chair Mat, Rectangular, 36" x 48", Clear (FC123648EG)
- CLEARTEX Chair Mat, Rectangular, 60" x 48", Clear (FC124860EG)
- FANMATS UTILITY MAT 28X18"" BRN (27392)
- Cleartex Chair Mats