Shop All Chair Mats
Cleartex
Advantagemat Plus APET Chair Mat - Low/Standard Pile Carpet. Rectangular 29 x 47"
Mfr # NCCMFLAG0001
Zoro # G306587486
product price: $47.65
/ea
$47.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Width 29 in
- Length 47 in
- Material APET
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleartex
- MFR # NCCMFLAG0001
- Zoro # G306587486
- UPC # 841776107254
- Country of Origin United Kingdom
- Category Chair Mats
Dimensions
Width | 29 in |
Length | 47 in |
Details
Item | Chair Mat |
Color | Clear |
Thickness | 0.09 in |
Material | APET |
Description
Cleartex Advantagemat Plus chair mats combine excellent ergonomic performance & floor protection with exceptional value.
High impact resistant APET material provides a rigid easy glide surface for caster based chairs. Highly durability and clarity to protect your low and standard pile carpets from office chair casters, general wear, scuffs and spills. Easily recycled at end of life for re-use as water bottles and food containers. Emission free. Ideal for people with allergies. Vinyl, Bisphenol A (BPA) and phthalate free. 50% of the manufacturing site's energy comes from on-site and external renewable sources.
High impact resistant APET material provides a rigid easy glide surface for caster based chairs. Highly durability and clarity to protect your low and standard pile carpets from office chair casters, general wear, scuffs and spills. Easily recycled at end of life for re-use as water bottles and food containers. Emission free. Ideal for people with allergies. Vinyl, Bisphenol A (BPA) and phthalate free. 50% of the manufacturing site's energy comes from on-site and external renewable sources.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG Kenney Chelsea 5/8" Standard Decorative Window Curtain Rod, 28-48", Weathered Brown (KN71706)
- LESRO BlackGuest Chair, 22.5W24.5L32H, VinylSeat, Lenox SteelSeries (LS1101)
- TRADEMARK FINE ART Joanne Porter 'Pansies Faces' Canvas Art, 12x24 (ALI30420-C1224GG)
- ZORO SELECT Stacking Chair, 33-1/2" Overall H, Vinyl (452N10)
- CLEARTEX Chair Mat, Rectangular, 60" x 48", Clear (FC124860EG)
- CLEARTEX Chairmat, Xxl, Girpr, 60X60 (1115015023ER)
- CLEARTEX Advantagemat Plus APET Chair Mat - Low/Standard Pile Carpet. Rectangular 36 x 48" (NCCMFLAG0002)
- CLEARTEX Advantagemat Vinyl Rectangular Chair Mat Carpets over 3/4" - 50" x 72" (FR1118040EV)
- CLEARTEX Advantagemat Vinyl Rectangular Chair Mat for Hard Floor - 46" x 48" (FR1212125EV)
- CLEARTEX Chair Mat, Rectangular, 36" x 48", Clear (FC123648EG)
- DEFLECTO Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet (CM14113)
- Cleartex Chair Mats