Shop All Greenhouses & Accessories
Clearspan
Majestic Greenhouse 28'W x 60'L w/8mm Sides
Mfr # 104821PC
Zoro # G605644095
product price: $44,522.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$44,522.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clearspan
- MFR # 104821PC
- Zoro # G605644095
- Country of Origin United States
- Category Greenhouses & Accessories
Description
more strength, space and light. Increase your growing capacity with these majestic greenhouses. Single bay majestic greenhouses allow for growing taller floral or vegetable crops. Utilize more valuable square acreage for growing.framework is constructed from 14 gauge allied gatorshield structural steel tubing. Both vertical pipes and arches are 2.375 outer diameter. Rafter spacing: 6'. Sidewall height: 9'7-7/8 drop-down sides use our 5.2 oz. Greenhouse fabric. Our exclusive twist-of-the-wrist assembly, for roll-up or drop-down sides, makes ventilation easy.double layer, 6 mil 4 year greenhouse film with inflation fan kit, that allows for superior heat retention. Poly latches included.includes our high-quality, 48width x 92 height double door, complete with stainless steel hinges and latch set.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABILITATIONS Versatile Wide Steps and Bridge Set, 17-1/4 x 92 x 18-1/2 Inches, Birchwood (AB1001)
- TOOLITE 14 ga Drain Spade Shovel, Steel Blade, 29 in L Yellow Polymer with Fiberglass Core Handle (49547)
- ECHO Paddle Attachment, 36.5 In. (99944200620)
- KNETIX Newton Digital Bow Scale (15836)
- CLEARSPAN Majestic Greenhouse 28'W x 96'L w / Top / Side / Polycarbonate (105431PCA)
- SHELTERLOGIC Organic Growers Greenhouse 6x8x6.5 ft (70699)
- EXACO TRADING CO. Easy-Fix Double Cold-Frame, 48"L x 40"W x 16"H (CF 120/100)
- PALRAM Palram - Canopia HG5506G-1B Hybrid Greenhouse - 6 x 6 ft. - Green (HG5506G-1B)
- JANNSEN Royal Victorian VI 34 twin-wall polycarbonate (VI 34 Poly)
- MIRACLE-GRO Bond Manufacturing Green 76.7 in. H X 56.3 in. W Walk-In Greenhouse (63537)
- PALRAM Palram - Canopia HG5504 Hybrid Greenhouse - 6 x 4 ft. - Silver (HG5504)
- Clearspan Greenhouses & Accessories