Shop All Greenhouses & Accessories
Clearspan
34x12x96 Solar Star Greenhouse w/Solid Polycarbonate, Gas Heater
Mfr # 106317PCSN
Zoro # G605644118
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$98,490.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clearspan
- MFR # 106317PCSN
- Zoro # G605644118
- Country of Origin United States
- Category Greenhouses & Accessories
Description
the gothic solar star greenhouse kit is available with solid polycarbonate, greenhouse film with roll-up sides or polycarbonate with roll-up sides.frame is constructed from highest quality allied gatorshield structural steel tubing.end frame is constructed from strong 16 gauge 1.5 square allied gatorshield structural steel tubing. Heavy-duty double doors are 48w x 92h each, and come complete with stainless steel hinges and latch. Optional second door kit is also available. Heavy-duty ground posts are included with 20'w, 26'w, 30'w and 34'w units. Heavy-duty mounting feet, that can be used on any surface and come with pre-drilled fastening holes, are included with 38'w units.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARDGARD Cage Wire, Galvanized, 16 ga., 30"X10 ft. (309302A)
- PIC Swatter Fly Plst 4N Color 22In (274)
- OREGON Fuel Tank Fitting HONDA (07-393)
- OREGON Mower Blade, 20-1/2 " L, 2.5 " W (91-188)
- CLEARSPAN Clear View Greenhouse Kit 20'W x 10'7"H x 48'L - Natural Gas (106188SN)
- CURTILAGE RSI Single Stage Thermostat for Electric Ventilation System (CU3736153)
- GARDMAN PREM WALKIN GREENHOUSE 2 SHELF (W22 R08768)
- RIVERSTONE INDUSTRIES Riverstone Monticello Mont-20-SC 8 x 20 Ft. Internal Shade Cloth (Mont-20-SC)
- MIRACLE-GRO Bond Manufacturing Green 76.7 in. H X 56.3 in. W Walk-In Greenhouse (63537)
- EXACO TRADING CO. Royal Victorian Greenhouse, 15'L x 10' 2"W x 9'H (VI 34)
- JANNSEN Royal Victorian VI 36 Glass Greenhouse, 10 ft. 2 in. W x 19 ft. 11 in. L (VI 36 Glass)
- Clearspan Greenhouses & Accessories