Shop All Greenhouses & Accessories
Clearspan
34x12x96 Solar Star Greenhouse w/Poly Top and Ends, Drop-Down Sides, Prop Heater
Mfr # 106317DDSP
Zoro # G205644037
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$98,490.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clearspan
- MFR # 106317DDSP
- Zoro # G205644037
- Country of Origin United States
- Category Greenhouses & Accessories
Description
the gothic solar star greenhouse kit is available with solid polycarbonate, greenhouse film with roll-up sides or polycarbonate with roll-up sides.frame is constructed from highest quality allied gatorshield structural steel tubing.end frame is constructed from strong 16 gauge 1.5 square allied gatorshield structural steel tubing. Heavy-duty double doors are 48w x 92h each, and come complete with stainless steel hinges and latch. Optional second door kit is also available. Heavy-duty ground posts are included with 20'w, 26'w, 30'w and 34'w units. Heavy-duty mounting feet, that can be used on any surface and come with pre-drilled fastening holes, are included with 38'w units.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Spacer-Caster Axle (750-04775A)
- CATCHMASTER Fly Trap, 25 In. L, 1-1/2 In. W, PK4 (9144M4)
- SOLO 2L, 7 in. Wand One-hand Sprayer (419)
- SILKY SAWS Silky KATANABOY 500mm XL Teeth (403-50)
- CLEARSPAN Clear View Greenhouse Kit 20'W x 10'7"H x 48'L - Natural Gas (106188SN)
- GARDMAN PREM 4 TIER WOODEN GREENHOUSE (W22 R08898)
- PHYTOTRONICS Plant Propagation Mats (8604)
- PALRAM Palram - Canopia HG6008 Snap and Grow Greenhouse - 6 x 8 ft. (HG6008)
- HOKLARTHERM Piston for Automatic Opener (Riga Replacement Piston)
- GARDMAN PREMIUM TOMATO GROWHOUSE (W22 R08792)
- GARDMAN GREENHOUSE MINI 4 TIER XWIDE (W22 7600)
- Clearspan Greenhouses & Accessories