Shop All Greenhouses & Accessories
Clearspan
34x12x48 Solar Star Greenhouse w/Poly Ends and Drop-Down Sides, Gas Heater
Mfr # 106315DSN
Zoro # G905644191
product price: $33,535.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$33,535.99
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
- Brand Clearspan
- MFR # 106315DSN
- Zoro # G905644191
- Country of Origin United States
- Category Greenhouses & Accessories
Description
the gothic solar star greenhouse kit is available with solid polycarbonate, greenhouse film with roll-up sides or polycarbonate with roll-up sides.frame is constructed from highest quality allied gatorshield structural steel tubing.end frame is constructed from strong 16 gauge 1.5 square allied gatorshield structural steel tubing. Heavy-duty double doors are 48w x 92h each, and come complete with stainless steel hinges and latch. Optional second door kit is also available. Heavy-duty ground posts are included with 20'w, 26'w, 30'w and 34'w units. Heavy-duty mounting feet, that can be used on any surface and come with pre-drilled fastening holes, are included with 38'w units.
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
- ULTRASITE Picnic Table, 72" W x30" D, Green (238U-V6-Green)
- STENS Intake Pipe For Husqvarna Oem : 525733201 630-052 (630-052)
- CONTINENTAL Garden Hose, 1/2" ID x 100 ft., Black (CWH050-100MF-G)
- NYLGLO South Dakota State Flag, 3x5 Ft (144960)
- CLEARSPAN Clear View Greenhouse Kit 20'W x 10'7"H x 48'L - Natural Gas (106188SN)
- CURTILAGE RSI Single Stage Thermostat for Electric Ventilation System (CU3736153)
- GRILLGEAR Monticello 16 Ft. Automatic Greenhouse Watering System (GR874638)
- GARDMAN GREENHOUSE MINI 4 TIER XWIDE (W22 7600)
- CURTILAGE RSI 18inch Louver Wall Mounted Window with solar powered opener (CU3194159)
- GARDENCARE Garden Cold Frame Greenhouse Cloche (GA2691816)
- GARDMAN WOODEN GROWHOUSE DOVE GREY (W22 R70200425)
- Clearspan Greenhouses & Accessories