Shop All Greenhouses & Accessories
Clearspan
34x12x40 Solar Star Greenhouse w/Solid Polycarbonate
Mfr # 106314PC
Zoro # G305643930
product price: $46,104.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$46,104.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clearspan
- MFR # 106314PC
- Zoro # G305643930
- Country of Origin United States
- Category Greenhouses & Accessories
Description
the gothic solar star greenhouse kit is available with solid polycarbonate, greenhouse film with roll-up sides or polycarbonate with roll-up sides.frame is constructed from highest quality allied gatorshield structural steel tubing.end frame is constructed from strong 16 gauge 1.5 square allied gatorshield structural steel tubing. Heavy-duty double doors are 48w x 92h each, and come complete with stainless steel hinges and latch. Optional second door kit is also available. Heavy-duty ground posts are included with 20'w, 26'w, 30'w and 34'w units. Heavy-duty mounting feet, that can be used on any surface and come with pre-drilled fastening holes, are included with 38'w units.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Seal Kit Fits John Deere 450 450B 450C Lift, Angle, Tilt (AR105432)
- GROSFILLEX Umbrella Base W/ Wheels, Sand, 84Lb (US608466)
- CLASSIC ACCESSORIES Veranda Outdoor TV Cover, 32" (55-789-151501-00)
- BRIGGS & STRATTON Gauge, Fuel - 12" (5022917SM)
- CLEARSPAN Clear View Greenhouse Kit 20'W x 10'7"H x 48'L - Natural Gas (106188SN)
- PALRAM Palram - Canopia HG6012 Snap and Grow Greenhouse - 6 x 12 ft. (HG6012)
- GARDENCARE Three Tier Greenhouse Plant Growing Shelving Station (GA3283900)
- NATURE SPRING Nature Spring 3-Tier Greenhouse - Garden Shelves (682817CNN)
- GARDMAN PREM WALKIN GREENHOUSE 2 SHELF (W22 R08768)
- CERRAR General Purpose Greenhouse and Small Building Exhaust Fan System (CE3736154)
- JIFFY Greenhouse W/Label 25Ct (J425GS)
- Clearspan Greenhouses & Accessories