Shop All Greenhouses & Accessories
Clearspan
30x12x96 Solar Star Greenhouse w/Solid Polycarbonate, Prop Heater
Mfr # 106313PCSP
Zoro # G905643972
product price: $82,039.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$82,039.99
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
- Brand Clearspan
- MFR # 106313PCSP
- Zoro # G905643972
- Country of Origin United States
- Category Greenhouses & Accessories
Description
the gothic solar star greenhouse kit is available with solid polycarbonate, greenhouse film with roll-up sides or polycarbonate with roll-up sides.frame is constructed from highest quality allied gatorshield structural steel tubing.end frame is constructed from strong 16 gauge 1.5 square allied gatorshield structural steel tubing. Heavy-duty double doors are 48w x 92h each, and come complete with stainless steel hinges and latch. Optional second door kit is also available. Heavy-duty ground posts are included with 20'w, 26'w, 30'w and 34'w units. Heavy-duty mounting feet, that can be used on any surface and come with pre-drilled fastening holes, are included with 38'w units.
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
- STENS Starter Solenoid 435-700 For Husqvarna 539101714 (435-700)
- KOHLER Kit Pawl Repair (14 379 01-S)
- MUTUAL INDUSTRIES Misf 150 24” X 500’ Fabric Only (150-500-24)
- STENS Hedge Trimmer Blade Set For Stihl Oem : 4228 710 6051A 395-407 (395-407)
- CLEARSPAN Majestic Greenhouse 28'W x 96'L w / Top / Side / Polycarbonate (105431PCA)
- GARDENCARE SH3212A-BTP Garden Raised Bed & Cold Frame Greenhouse Cloche (GA2691828)
- PLANTATION PRODUCTS Plantation Products 227374 Self Water Greenhouse - 14 Count (227374)
- GARDMAN POLYTUNNEL WITH COVER& WINDOWS (W22 7624)
- GARDENCARE Folding Aluminum Cold Frame Greenhouse (GA146606)
- JANNSEN Royal Victorian VI 46 greenhouse (VI 46 Glass)
- PALRAM Palram - Canopia HG6012 Snap and Grow Greenhouse - 6 x 12 ft. (HG6012)
- Clearspan Greenhouses & Accessories