Shop All Greenhouses & Accessories
Clearspan
30x12x72 Solar Star Greenhouse w/Poly Top and Ends, Drop-Down Sides, Prop Heater
Mfr # 106312DDSP
Zoro # G805644130
product price: $64,902.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$64,902.99
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
- Brand Clearspan
- MFR # 106312DDSP
- Zoro # G805644130
- Country of Origin United States
- Category Greenhouses & Accessories
Description
the gothic solar star greenhouse kit is available with solid polycarbonate, greenhouse film with roll-up sides or polycarbonate with roll-up sides.frame is constructed from highest quality allied gatorshield structural steel tubing.end frame is constructed from strong 16 gauge 1.5 square allied gatorshield structural steel tubing. Heavy-duty double doors are 48w x 92h each, and come complete with stainless steel hinges and latch. Optional second door kit is also available. Heavy-duty ground posts are included with 20'w, 26'w, 30'w and 34'w units. Heavy-duty mounting feet, that can be used on any surface and come with pre-drilled fastening holes, are included with 38'w units.
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
- OREGON AdvanceCut 14 Bar & Chain Combo, 3/8, .050, 53 DL (27859)
- LOGO BRANDS Buffalo Bills 9x9 Side Panel (604-48)
- BAYER BioAdvanced Bed Bug Killer Spray 15 oz (701320A)
- MTD Muffler Asm 27Cc (753-06027)
- CLEARSPAN Clear View Greenhouse Kit 20'W x 10'7"H x 48'L - Natural Gas (106188SN)
- PALRAM Canopia Hybrid Lean-To Greenhouse - 4 X 8 Ft. (HG5548)
- SHELTERLOGIC Organic Growers Greenhouse 6x8x6.5 ft (70699)
- JANNSEN Royal Victorian VI 36 Glass Greenhouse, 10 ft. 2 in. W x 19 ft. 11 in. L (VI 36 Glass)
- PALRAM Canopia 6 x 8 in. - Canopia Hybrid Greenhouse Green (HG5508G-1B)
- PALRAM Palram - Canopia HG6008 Snap and Grow Greenhouse - 6 x 8 ft. (HG6008)
- GARDENCARE Pop-Up Greenhouse Protects Shrubs Small (GA20271)
- Clearspan Greenhouses & Accessories