Shop All Greenhouses & Accessories
Clearspan
30x12x48 Solar Star Greenhouse w/Poly Ends and Drop-Down Sides, Prop Heater
Mfr # 106311DSP
Zoro # G605644064
product price: $28,156.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$28,156.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clearspan
- MFR # 106311DSP
- Zoro # G605644064
- Country of Origin United States
- Category Greenhouses & Accessories
Description
the gothic solar star greenhouse kit is available with solid polycarbonate, greenhouse film with roll-up sides or polycarbonate with roll-up sides.frame is constructed from highest quality allied gatorshield structural steel tubing.end frame is constructed from strong 16 gauge 1.5 square allied gatorshield structural steel tubing. Heavy-duty double doors are 48w x 92h each, and come complete with stainless steel hinges and latch. Optional second door kit is also available. Heavy-duty ground posts are included with 20'w, 26'w, 30'w and 34'w units. Heavy-duty mounting feet, that can be used on any surface and come with pre-drilled fastening holes, are included with 38'w units.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL BRAND XT Fireman's Nozzle (XT509)
- MTD Cable-Throttle (946-1086)
- BLACK & DECKER AutoFeed Spool, 0065 in Dia, 30 ft L, White (AF-100)
- CORONA TOOLS Lopper Bypass Extendable 1-3/4 (SL 4364)
- CLEARSPAN Majestic Greenhouse 28'W x 96'L w / Top / Side / Polycarbonate (105431PCA)
- JANNSEN Royal Victorian VI 34 (VI 34)
- JANNSEN Royal Victorian VI 36 Glass Greenhouse, 10 ft. 2 in. W x 19 ft. 11 in. L (VI 36 Glass)
- HOKLARTHERM Piston for Automatic Opener (Riga Replacement Piston)
- SUNBLASTER LED Mini Greenhouse Kit (SL1600204)
- JANNSEN Royal Victorian VI 46 greenhouse (VI 46 Glass)
- PALRAM Palram - Canopia HG5008G-1B 6 x 8 ft. Mythos Hobby Greenhouse - Green (HG5008G-1B)
- Clearspan Greenhouses & Accessories