Shop All Greenhouses & Accessories
Clearspan
30x12x36 Solar Star Greenhouse w/Poly Top and Ends, Drop-Down Sides
Mfr # 106310DD
Zoro # G605643944
product price: $34,204.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$34,204.99
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
- Brand Clearspan
- MFR # 106310DD
- Zoro # G605643944
- Country of Origin United States
- Category Greenhouses & Accessories
Description
the gothic solar star greenhouse kit is available with solid polycarbonate, greenhouse film with roll-up sides or polycarbonate with roll-up sides.frame is constructed from highest quality allied gatorshield structural steel tubing.end frame is constructed from strong 16 gauge 1.5 square allied gatorshield structural steel tubing. Heavy-duty double doors are 48w x 92h each, and come complete with stainless steel hinges and latch. Optional second door kit is also available. Heavy-duty ground posts are included with 20'w, 26'w, 30'w and 34'w units. Heavy-duty mounting feet, that can be used on any surface and come with pre-drilled fastening holes, are included with 38'w units.
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
- DB ELECTRICAL Fender Handle Grommet For John Deere 1020, 2010, 2020, 2030, 2130; (1411-5406)
- BLACK FLAG Zapper Bulb Rplc Wht 40W (75022)
- MTD Guard-Belt-Lh (17664-0637)
- CORE TARPS 20 ft L x 0.5 mm H x 16 ft W Heavy Duty 8 Mil Tarp, Green/Black, Polyethylene (CT-403-16X20)
- CLEARSPAN Clear View Greenhouse Kit 20'W x 10'7"H x 48'L - Natural Gas (106188SN)
- GARDENCARE Garden Cold Frame Greenhouse Cloche (GA2691816)
- EXACO TRADING CO. 2 Door Extension Kits for RIGA XL Greenhouses (RIGA XL Door Ext)
- RION Palram - Canopia HG7031 EcoGrow 2 Base Kit - 6 x 6 ft. (HG7031)
- GARDENISED Green Outdoor Portable Garden Plant Walk-In Greenhouse and Garden Hot House Waterproof (QI004526)
- JEWETT CAMERON COMPANIES Spring Gardener Greenhouse Gable 8' x 10' x 7' (IS70810)
- RIVERSTONE INDUSTRIES Riverstone Industries Monticello Mont-12-WS 12 Ft. Automatic Greenhouse Watering System (Mont-12-WS)
- Clearspan Greenhouses & Accessories