Shop All Greenhouses & Accessories
Clearspan
26x12x72 Solar Star Greenhouse w/Poly Top and Ends, Roll-Up Sides
Mfr # 106309R
Zoro # G005643926
product price: $56,760.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$56,760.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clearspan
- MFR # 106309R
- Zoro # G005643926
- Country of Origin United States
- Category Greenhouses & Accessories
Description
the gothic solar star greenhouse kit is available with solid polycarbonate, greenhouse film with roll-up sides or polycarbonate with roll-up sides.frame is constructed from highest quality allied gatorshield structural steel tubing.end frame is constructed from strong 16 gauge 1.5 square allied gatorshield structural steel tubing. Heavy-duty double doors are 48w x 92h each, and come complete with stainless steel hinges and latch. Optional second door kit is also available. Heavy-duty ground posts are included with 20'w, 26'w, 30'w and 34'w units. Heavy-duty mounting feet, that can be used on any surface and come with pre-drilled fastening holes, are included with 38'w units.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLGLO Texas Flag, 4x6 Ft, Nylon (145270)
- WOODLAND TOOLS 22" Regular Duty Hedge Shears (20-4001-100)
- CORE TARPS 20 ft L x 0.5 mm H x 16 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-16X20)
- MUTUAL INDUSTRIES Standard Rebar Safety Cap, No. 3-No. 9, 24 Inch Height, 15 Inch Width (14640-3)
- CLEARSPAN Clear View Greenhouse Kit 20'W x 10'7"H x 48'L - Natural Gas (106188SN)
- POLY-TEX Palram - Canopia Nature 6' x 8' Greenhouse, Green Frame, Twin-Wall (HG5008G-1B)
- HOKLARTHERM Piston for Automatic Opener (Riga Replacement Piston)
- PALRAM Palram - Canopia HG5010 Mythos Greenhouse - 6 x 10 ft. - Silver (HG5010)
- MADE4MANSIONS Mythos Greenhouse - 6 x 8 ft. - Silver (MA16611)
- CLAUSTRO Walk-in Greenhouse Indoor Outdoor with 8 Sturdy Shelves (CL3234967)
- JANNSEN Royal Victorian VI 46 greenhouse (VI 46 Glass)
- Clearspan Greenhouses & Accessories