Shop All Greenhouses & Accessories
Clearspan
26x12x28 Solar Star Greenhouse w/Poly Top and Ends, Roll-Up Sides, Prop Heater
Mfr # 106306RSP
Zoro # G505644119
product price: $29,761.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$29,761.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clearspan
- MFR # 106306RSP
- Zoro # G505644119
- Country of Origin United States
- Category Greenhouses & Accessories
Description
the gothic solar star greenhouse kit is available with solid polycarbonate, greenhouse film with roll-up sides or polycarbonate with roll-up sides.frame is constructed from highest quality allied gatorshield structural steel tubing.end frame is constructed from strong 16 gauge 1.5 square allied gatorshield structural steel tubing. Heavy-duty double doors are 48w x 92h each, and come complete with stainless steel hinges and latch. Optional second door kit is also available. Heavy-duty ground posts are included with 20'w, 26'w, 30'w and 34'w units. Heavy-duty mounting feet, that can be used on any surface and come with pre-drilled fastening holes, are included with 38'w units.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD-B-GONE Bird Chase Solar-Powered Sound Deterrent (UR58)
- MIDWEST AIR TECH/IMPORT 24x100 14MeshHDW Cloth (308245B)
- MILWAUKEE TOOL Blower and Batteries, 6.0Ah, 18V, Li-Ion (2724-20, 48-11-1862)
- JACKS IMPORTS Apple Flexible Shaped 3-Ring Elevator Bit 5" (212661P-5)
- CLEARSPAN Majestic Greenhouse 28'W x 96'L w / Top / Side / Polycarbonate (105431PCA)
- GARDMAN PREM 4 TIER WOODEN GREENHOUSE (W22 R08898)
- POLY-TEX Palram - Canopia Nature 6' x 8' Greenhouse, Green Frame, Twin-Wall (HG5008G-1B)
- RION Palram - Canopia HG1027 Automatic Roof Vent Opener (HG1027)
- PHYTOTRONICS Plant Propagation Mats (8602)
- PALRAM Palram - Canopia HG5506G-1B Hybrid Greenhouse - 6 x 6 ft. - Green (HG5506G-1B)
- MIRACLE LED 4-Socket Designer Greenhouse in a Box Grow Lght Kit, Red/Blue Spec, 14W Rplc 150W Grow Bulbs, 2PK (801799)
- Clearspan Greenhouses & Accessories