Shop All Greenhouses & Accessories
Clearspan
26x12x28 Solar Star Greenhouse w/Poly Top and Ends, Roll-Up Sides, Gas Heater
Mfr # 106306RSN
Zoro # G505644096
product price: $32,086.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$32,086.99
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
- Brand Clearspan
- MFR # 106306RSN
- Zoro # G505644096
- Country of Origin United States
- Category Greenhouses & Accessories
Description
the gothic solar star greenhouse kit is available with solid polycarbonate, greenhouse film with roll-up sides or polycarbonate with roll-up sides.frame is constructed from highest quality allied gatorshield structural steel tubing.end frame is constructed from strong 16 gauge 1.5 square allied gatorshield structural steel tubing. Heavy-duty double doors are 48w x 92h each, and come complete with stainless steel hinges and latch. Optional second door kit is also available. Heavy-duty ground posts are included with 20'w, 26'w, 30'w and 34'w units. Heavy-duty mounting feet, that can be used on any surface and come with pre-drilled fastening holes, are included with 38'w units.
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
- BAREGROUND Liquid De-Icer - 1 Gal. (BGS-4)
- SNOWEX 100 lb. capacity Broadcast Spreader (SP-65)
- CHAPIN Chapin 139-1380 3.0 Gallon Funnel Top Tri-Poxy Sprayer Pre (139-1380)
- GLOBAL Slide Out Roller, Surface Mount, Model #205, Powder Coat Black Mounting Bracket. (SOR-SM-205-2006)
- CLEARSPAN Majestic Greenhouse 28'W x 96'L w / Top / Side / Polycarbonate (105431PCA)
- PALRAM Palram - Canopia HG5812 Essence Greenhouse - 8 x 12 ft. (HG5812)
- EXACO TRADING CO. Easy-Fix Double Cold-Frame, 48"L x 40"W x 16"H (CF 120/100)
- PALRAM Canopia Hybrid Lean-To Greenhouse - 4 X 8 Ft. (HG5548)
- GENESIS Genesis GEN-4PE 4 Tier Portable Rolling Greenhouse with Opaque Cover (GEN-4PE)
- CLAUSTRO Walk-in Greenhouse Indoor Outdoor with 8 Sturdy Shelves (CL3234967)
- MIRACLE-GRO Bond Manufacturing Green 76.7 in. H X 56.3 in. W Walk-In Greenhouse (63537)
- Clearspan Greenhouses & Accessories