Shop All Home & Office Phones
Clearsounds
Telephone, Cordless, White
Mfr # D714
Zoro # G8682986
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cordless
- Color White
- Number of Handsets 1
- Number of Lines 1
- Network Protocol PSTN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clearsounds
- MFR # D714
- Zoro # G8682986
- UPC # 017229134874
- Country of Origin China
- Category Home & Office Phones
Details
Item | Telephone |
Type | Cordless |
Color | White |
Number of Handsets | 1 |
Number of Lines | 1 |
Network Protocol | PSTN |
Cord Type | Cordless |
Features | Lighted Keypad |
Enclosure Type | Non-Metallic |
Speakerphone | Yes |
Volume Control | Yes |
Mount (Type) | Desk |
For Use With | D714HS |
Includes | AC Power Adapter, Base, Belt Clip, Handset, Phone Line Cord |
Ringer | Yes |
Call Waiting | Yes |
Caller ID | Yes |
Voicemail | Yes |
Includes Batteries | Yes |
Enclosure Material | Plastic |
Facility Type | Commercial |
Description
Telephone, Call Waiting Yes, Speakerphone Yes, Voicemail Yes, Volume Control Yes, Number of Handsets 1, Number of Lines 1, Mounting Location Surface, Caller ID Yes, Enclosure Material Plastic, Facility Type Commercial, Color White, Network Protocol PSTN, Features Lighted Keypad, Cord Type Cordless, Includes AC Power Adapter, Base, Belt Clip, Handset, Phone Line Cord, Includes Batteries Yes
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12-Volt 55 Ah Rechargeable Sealed Lead Acid Internal Thread Battery (ML55-12INT)
- MIGHTY MAX BATTERY 12V 35Ah SLA Battery Replacement for Hoveround MPV5 - 2 Pack (ML35-12MP2569155161105212)
- DANTONA Dantona TOOL-167 9.6V & 2000 mAh Replacement Bosch Tool Battery (TOOL-167)
- MIGHTY MAX BATTERY 12V 8.6AH 190CCA GEL Battery Replaces Yamaha YZF R6 600 YZFR6BW 2012 (YTZ10SGEL279)
- CLEARSOUNDS CLEAR SOUNDS CLS-CS-CR200 ClearRing Amplified Phone Ring Signaler (CLS-CS-CR200)
- CLEARSOUNDS CLEAR SOUNDS CLS-CSC500 ClearSounds Amplified Spirit Phone (CLS-CSC500)
- CLEARSOUNDS Amplified Phone Ringer (CS-CR200)
- CLEARSOUNDS CLEAR SOUNDS CLS-ANS3000 Digital Amplified Answering Machine with (CLS-ANS3000)
- CLEARSOUNDS Telephone, Corded, White (CSC600W)
- CLEARSOUNDS Telephone Headset, Binaural, Black (CS-HD 500)
- SOFTALK Phone Rest, Softalk, Ivory (105)
- Clearsounds Home & Office Phones