Shop All Home & Office Phones
Clearsounds
Telephone, Cordless, White
Mfr # D214BUN
Zoro # G8681875
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cordless
- Color White
- Number of Handsets 2
- Number of Lines 1
- Network Protocol PSTN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clearsounds
- MFR # D214BUN
- Zoro # G8681875
- UPC # 017229134862
- Country of Origin China
- Category Home & Office Phones
Details
Item | Telephone |
Type | Cordless |
Color | White |
Number of Handsets | 2 |
Number of Lines | 1 |
Network Protocol | PSTN |
Features | Lighted Keypad |
Cord Type | Cordless |
Enclosure Type | Non-Metallic |
Call Waiting | Yes |
Voicemail | Yes |
Speakerphone | Yes |
Mount (Type) | Desk |
For Use With | D714HS |
Ringer | Yes |
Caller ID | Yes |
Volume Control | Yes |
Includes | (2) Belt Clips, (2) Handsets, AC Power Adapter, Base, Charger Base with Power Adapter, Phone Line Cord |
Facility Type | Commercial |
Enclosure Material | Plastic |
Includes Batteries | Yes |
Description
Telephone, Call Waiting Yes, Speakerphone Yes, Voicemail Yes, Volume Control Yes, Number of Handsets 2, Number of Lines 1, Mounting Location Surface, Caller ID Yes, Enclosure Material Plastic, Facility Type Commercial, Color White, Network Protocol PSTN, Features Lighted Keypad, Cord Type Cordless, Includes (2) Belt Clips, (2) Handsets, AC Power Adapter, Base, Charger Base with Power Adapter, Phone Line Cord, Includes Batteries Yes
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERMICRO SuperChassis 200W 1U Rackmount Server Chassis (Black), CSE-510-203B (CSE-510-203B)
- DEWALT Reinforced 3-in-1 Combo Cable, 6 ft. (131 1356 DW2)
- MIGHTY MAX BATTERY 24 Volt 8 Amp Charger For BATC8, 4C24080A, C12-005-00800 (MAX3496987)
- MIGHTY MAX BATTERY ML3-12 - 12V 3AH SLA Battery Replaces ES3-12 PW1203 (ML3-1265)
- CLEARSOUNDS Telephone, Corded, White (CSC600W)
- CLEARSOUNDS CLEAR SOUNDS CLS-ANS3000 Digital Amplified Answering Machine with (CLS-ANS3000)
- CLEARSOUNDS CLEAR SOUNDS CLS-CSC500 ClearSounds Amplified Spirit Phone (CLS-CSC500)
- CLEARSOUNDS Amplified Answering Machine, Black (ANS3000)
- CLEARSOUNDS Amplified Phone Ringer (CS-CR200)
- CLEARSOUNDS CLEAR SOUNDS CLS-CS-CR200 ClearRing Amplified Phone Ring Signaler (CLS-CS-CR200)
- VTECH 2-Line Accessory Handset, 6.0, Black/Silver (VTEDS6101)
- Clearsounds Home & Office Phones