Shop All Home & Office Phones
Clearsounds
Telephone, Corded, White
Mfr # CSC600W
Zoro # G3111157
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Corded
- Color White
- Number of Handsets 0
- Number of Lines 1
- Features Talking Caller ID, Phone Book, Pulse/Tone, Voice-mail Indicator, Multilingual Menu, Lighted Keypad, Redial, Visual Ringer, Hands-free, Talking Keypad, Voice Mail, Volume Control, Speed Dial, Call Waiting, Ring Tone Levels, New-call Indicator, Display Dial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clearsounds
- MFR # CSC600W
- Zoro # G3111157
- UPC # 793537709026
- Country of Origin China
- Category Home & Office Phones
Details
Item | Telephone |
Type | Corded |
Color | White |
Number of Handsets | 0 |
Number of Lines | 1 |
Features | Talking Caller ID, Phone Book, Pulse/Tone, Voice-mail Indicator, Multilingual Menu, Lighted Keypad, Redial, Visual Ringer, Hands-free, Talking Keypad, Voice Mail, Volume Control, Speed Dial, Call Waiting, Ring Tone Levels, New-call Indicator, Display Dial |
Requires | Phone Line |
Volume Control | Yes |
Call Waiting | Yes |
Includes | AC Power Adapter |
Voicemail | Yes |
Mount (Type) | Wall/Desk |
Speakerphone | Yes |
Caller ID | Yes |
Ringer | Yes |
Facility Type | Commercial |
Description
Telephone, Call Waiting Yes, Speakerphone Yes, Voicemail Yes, Volume Control Yes, Number of Handsets 0, Number of Lines 1, Mounting Location Surface, Wall, Caller ID Yes, Facility Type Commercial, Color White, Includes AC Power Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Panasonic Br425 (BR425 PANASONIC)
- UPG UB6120 12 Lead Acid Automotive Battery (86453)
- ILC Replacement for Panasonic Br17335 (BR17335 PANASONIC)
- BITTEL Phone, Cordless, Mini 3 Button, Black (77DSS-1PB)
- CLEARSOUNDS CLEAR SOUNDS CLS-CS-CR200 ClearRing Amplified Phone Ring Signaler (CLS-CS-CR200)
- CLEARSOUNDS Telephone, Cordless, White (D714)
- CLEARSOUNDS Amplified Answering Machine, Black (ANS3000)
- CLEARSOUNDS Amplified Phone Ringer (CS-CR200)
- CLEARSOUNDS CLEAR SOUNDS CLS-CSC500 ClearSounds Amplified Spirit Phone (CLS-CSC500)
- CLEARSOUNDS Telephone Headset, Binaural, Black (CS-HD 500)
- SCITEC Scitec H2000VRI Hospital Phone with Visual Ring Indicator - White (SCI-H2000VRI)
- Clearsounds Home & Office Phones