Shop All Home & Office Phones
Clearsounds
Telephone, Corded, White
Mfr # CSC600ER
Zoro # G5758313
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Corded
- Cord Length 12 in
- Color White
- Number of Handsets 0
- Number of Lines 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clearsounds
- MFR # CSC600ER
- Zoro # G5758313
- UPC # 793537709071
- Country of Origin China
- Category Home & Office Phones
Dimensions
Cord Length | 12 in |
Overall Width | 7 1/2 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1 3/4 in |
Overall Depth | 7 3/4 in |
Description
Telephone, Call Waiting Yes, Overall Depth 7 3/4 in, Speakerphone Yes, Overall Height 1 3/4 in, Voicemail Yes, Overall Width 7 1/2 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Standards FCC, Number of Handsets 0, Number of Lines 1, Cord Length 12 in, Mounting Location Surface, Wall, Caller ID Yes, Enclosure Material Plastic, Enclosure Rating Not Applicable, Includes Enclosure Not Applicable, Facility Type Commercial, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Panasonic Br1225a/hbn (BR1225A/HBN PANASONIC)
- ILC Replacement for Akerstroms 933719-000 Battery (933719-000 BATTERY AKERSTROMS)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Battery for Polysun 160W Solar Power System (ML100-13234)
- CUSTOM ACCESSORIES Usb Adapter Dual 12V (10908)
- CLEARSOUNDS Telephone, Corded, White (CSC600W)
- CLEARSOUNDS Amplified Phone Ringer (CS-CR200)
- CLEARSOUNDS Telephone, Cordless, White (D714)
- CLEARSOUNDS Amplified Answering Machine, Black (ANS3000)
- CLEARSOUNDS CLEAR SOUNDS CLS-ANS3000 Digital Amplified Answering Machine with (CLS-ANS3000)
- CLEARSOUNDS CLEAR SOUNDS CLS-CSC500 ClearSounds Amplified Spirit Phone (CLS-CSC500)
- UPGRADE Desk Phone With Message Waiting Indicator - Ash (UP1365613)
- Clearsounds Home & Office Phones