Shop All Home & Office Phones
Clearsounds
Telephone, Accessory, White
Mfr # CSC600REMOTE
Zoro # G5630195
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Color White
- Features 100 ft Range, Remote Answer Activates CSC600ER Telephone
- Material Plastic
- Includes Adjustable Wristband
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clearsounds
- MFR # CSC600REMOTE
- Zoro # G5630195
- Country of Origin China
- Category Home & Office Phones
Dimensions
Overall Width | 2 in |
Overall Height | 1/4 in |
Overall Depth | 2 in |
Details
Item | Replacement Pendant |
Type | Accessory |
Color | White |
Features | 100 ft Range, Remote Answer Activates CSC600ER Telephone |
Material | Plastic |
Includes | Adjustable Wristband |
For Use With | Mfr. No. CS-CSC600ER |
Voltage | 120V AC |
Accessory Type | Telephone |
Product Type | Replacement Pendant |
Resistance Properties | Water Resistant |
Compatible with Manufacturer Model Number | CSC600ER |
Compatible Manufacturer Part Number | CSC600ER |
Compatible Manufacturer Model Number | CSC600ER |
For Use with Mfr. Model Number | CSC600ER |
For Use With Mfr. Model Number | CSC600ER |
Description
Replacement Pendant, Material Plastic, Overall Depth 2 in, Overall Height 1/4 in, Overall Width 2 in, Resistance Properties Water Resistant, Features 100 ft Range, Remote Answer Activates CSC600ER Telephone, Color White, Product Type Replacement Pendant, For Use With Mfr. No. CS-CSC600ER, Compatible with Manufacturer Model Number CSC600ER, Includes Adjustable Wristband
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for APC Back 1000 UPS Battery (BACK 1000 UPS BATTERY APC)
- MILWAUKEE TOOL M18 BATTERY 18V LITH-ION 5.0 AH PK/2 (ML48-11-1852)
- ILC Replacement for Rayovac Lr621 (LR621 RAYOVAC)
- STEREN HDMI Economy Cable, 3ft (526-203BK)
- CLEARSOUNDS CLEAR SOUNDS CLS-CSC500 ClearSounds Amplified Spirit Phone (CLS-CSC500)
- CLEARSOUNDS Amplified Phone Ringer (CS-CR200)
- CLEARSOUNDS CLEAR SOUNDS CLS-CS-CR200 ClearRing Amplified Phone Ring Signaler (CLS-CS-CR200)
- CLEARSOUNDS Amplified Answering Machine, Black (ANS3000)
- CLEARSOUNDS Telephone, Corded, White (CSC600W)
- CLEARSOUNDS Expandable Handset, Cordless, White (D704HS)
- SOFTALK Phone Rest, Softalk, Ivory (105)
- Clearsounds Home & Office Phones