Shop All Home & Office Phones
Clearsounds
Portable Phone Amplifier 40dB - CLS-WIL95
Mfr # CLS-WIL95
Zoro # G904141301
product price: $61.69
/ea
$61.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clearsounds
- MFR # CLS-WIL95
- Zoro # G904141301
- UPC # 793537806022
- Country of Origin China
- Category Home & Office Phones
Description
- ClearSounds portable phone amplifier- A useful product to substantially boost the listening volume of your existing telephone and reduce the need for callers to repeat themselves- Ideal for those who find their telephone not as loud as it used to be- Designed for use with most corded home or office telephones with the dial pad located on the telephone base. Simply connect this unit to your existing corded telephone and your conversations become LOUDER and CLEARER- Automatically switches on every time you lift the handset and switch off when you replace the handset back to the base- Not compatible with cellular cordless trimline or princess style phones- 40dB Adjustable amplification with tone control- User-friendly controls- Easy installation- Free tech support for life of the product- Eco friendly- No need to replace your existing telephone- Powered by AC adapter (included) or optional 9-volt battery (not included)- Separate volume and tone controls with a slider movement for easy adjustment and multiple levels of amplification- Offers a 30dB max gain with the slider controls plus a 10dB 'Boost' button for occasional added amplification- Universal telephone compatibility dial works with just about any phone with a modular connector - Best sound quality- UltraClear sound-clarifying technology allows you to "shape" sound to match your hearing needs- Compact size designed for easy transport- Universal dial provides compatibility on 99% of telephones- Compatible with digital office phones and VOIP phones- If you try to use the IL95 to amplify an already amplified telephone you may experience feedback from the handset- - WhiteCLSWIL95
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® CooPower CP12-7.0-F2 Sealed Lead Acid - AGM - VRLA Battery (AJC-D7S-J-1-139418)
- CLEAN REMOTE Remote Control, Hospitality Type (CRKC1)
- MONOPRICE Workstream by Computer Case CPU Tower Holder_ Adjustable Under Desk Mo (34541)
- MIGHTY MAX BATTERY 8.4V 1600mAh Replaces 430 FPS CYMA AK-74 CM040C VPower Series With Charger (MAX3440589)
- CLEARSOUNDS Amplified Answering Machine, Black (ANS3000)
- CLEARSOUNDS Telephone Headset, Binaural, Black (CS-HD 500)
- CLEARSOUNDS CLEAR SOUNDS CLS-CS-CR200 ClearRing Amplified Phone Ring Signaler (CLS-CS-CR200)
- CLEARSOUNDS Amplified Phone Ringer (CS-CR200)
- CLEARSOUNDS CLEAR SOUNDS CLS-ANS3000 Digital Amplified Answering Machine with (CLS-ANS3000)
- CLEARSOUNDS Telephone, Cordless, White (D714)
- BITTEL Hospitality Telephone, Analog, Desk Black (62S-5B)
- Clearsounds Home & Office Phones