Shop All Home & Office Phones
This Product is Discontinued
Clearsounds
Headset Telephone, Amplified, Black (Discontinued)
Mfr # CLA7V2
Zoro # G5592815
This Product is Discontinued
Key Features
- Type Amplified
- Color Black
- Material Plastic
- Includes (2) AAA Batteries, (4) Connector Cables, Instruction Manual, Loop Set
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clearsounds
- MFR # CLA7V2
- Zoro # G5592815
- UPC # 793537805070
- Country of Origin Unknown
- Category Home & Office Phones
Details
Item | Headset Telephone |
Type | Amplified |
Color | Black |
Material | Plastic |
Includes | (2) AAA Batteries, (4) Connector Cables, Instruction Manual, Loop Set |
Voltage | 120V AC |
For Use With | 2.5 or 3.5mm Audio/Hands Free Jack |
Accessory Type | Headset Telephone |
Description
Headset Telephone, Material Plastic, Color Black, For Use With 2.5 or 3.5mm Audio/Hands Free Jack, Includes (2) AAA Batteries, (4) Connector Cables, Instruction Manual, Loop Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.