Shop All Home & Office Phones
This Product is Discontinued
Clearsounds
Corded Headset, Binaural, Black, Plastic (Discontinued)
Mfr # HD500
Zoro # G6300117
This Product is Discontinued
Key Features
- Type Binaural
- Color Black
- Material Plastic
- For Use With 2.5mm Headset Jack
- Accessory Type Corded Headset
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clearsounds
- MFR # HD500
- Zoro # G6300117
- UPC # 793537401036
- Country of Origin China
- Category Home & Office Phones
Details
Item | Corded Headset |
Type | Binaural |
Color | Black |
Material | Plastic |
For Use With | 2.5mm Headset Jack |
Accessory Type | Corded Headset |
Product Type | Corded Headset |
Description
Corded Headset, Material Plastic, Features Binaural, Color Black, Product Type Corded Headset, For Use With 2.5mm Headset Jack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.