Shop All Home & Office Phones
Clearsounds
ClearSounds HC-A1600-BT Iconnect 6.0 Amplified Cordless Freedom Deluxe Phone
Mfr # HC-A1600/BT
Zoro # G504133133
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clearsounds
- MFR # HC-A1600/BT
- Zoro # G504133133
- Country of Origin China
- Category Home & Office Phones
Description
Features
- DECT 6.0 technology
- Digital answering machine
- Tone control
- Speakerphone in handset and base
- Hybrid technology allows you to choose either your cell phone or landline for calls
- 85 dB base ringer with visual and tactile indicators
- Call Waiting/Talking Caller ID
- 8 photo memory buttons and 1 emergency button on base
- 4 memory buttons on handset
- Talking keypad
- Big buttons and backlit keypads
- 2.5 mm headset jack and 3.5 mm neckloop jack
- Jack for optional bed shaker
- Up to 5 expansion A1600BT handsets can be used with each A1600BT base
- Hearing aid compatible
- Clear digital power
- Telephone Style: Cordless
- Amplification: 50 dB
- Caller ID Screen: Yes
- Caller ID Talking: Yes
- Telephone Answering Machine: Yes
- Telephone Big Buttons: Yes
- Telephone Speakerphone: Yes
- Visual Ringer: Yes
- Viberating Alert: Yes, shaker not included
- Jack: 2.5 mm, 3.5 mm
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FDK CR12600SE-WR Lithium Battery For Modicon PA-0254-000 L01A23192 BLOCK (CR12600SE-WR)
- MIGHTY MAX BATTERY 12V 22AH SLA Replacement Battery compatible with SigmasTek SP12-22HR (MAX3884077)
- BATTERY CLERK AJC® Sure-Lites 026117 6V 4.5Ah Emergency Light Battery (026117-Sure-Lites-6V-4.5Ah-ELB)
- KOAMTAC 1130Mah Hardpack Replacement Battery For Kdc 350R2/470 Scanners. For (699200)
- CLEARSOUNDS Telephone Headset, Binaural, Black (CS-HD 500)
- CLEARSOUNDS CLEAR SOUNDS CLS-CSC500 ClearSounds Amplified Spirit Phone (CLS-CSC500)
- CLEARSOUNDS Amplified Phone Ringer (CS-CR200)
- CLEARSOUNDS CLEAR SOUNDS CLS-ANS3000 Digital Amplified Answering Machine with (CLS-ANS3000)
- CLEARSOUNDS CLEAR SOUNDS CLS-CS-CR200 ClearRing Amplified Phone Ring Signaler (CLS-CS-CR200)
- CLEARSOUNDS Amplified Answering Machine, Black (ANS3000)
- BLUE DONUTS Slimline Red Colored Phone For Wall Or Desk With Memory (BD3496711)
- Clearsounds Home & Office Phones