Shop All Home & Office Phones
This Product is Discontinued
Clearsounds
Audio Transmitter, Bluetooth, Plastic, Blk (Discontinued)
Mfr # QLINKTV
Zoro # G4823686
This Product is Discontinued
Key Features
- Type Bluetooth
- Color Black
- Material Plastic
- Includes 3.5mm Stereo Audio Cable, AC Power Adapter, RCA Stereo Audio Cable, USB Charging Cable, User Guide
- For Use With Audio Transmitting Devices, MP3 Players, Televisions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clearsounds
- MFR # QLINKTV
- Zoro # G4823686
- UPC # 793537805216
- Country of Origin China
- Category Home & Office Phones
Details
Item | Audio Transmitter |
Type | Bluetooth |
Color | Black |
Material | Plastic |
Includes | 3.5mm Stereo Audio Cable, AC Power Adapter, RCA Stereo Audio Cable, USB Charging Cable, User Guide |
For Use With | Audio Transmitting Devices, MP3 Players, Televisions |
Accessory Type | Audio Transmitter |
Description
Audio Transmitter, Material Plastic, Color Black, For Use With Audio Transmitting Devices, MP3 Players, Televisions, Includes 3.5mm Stereo Audio Cable, AC Power Adapter, RCA Stereo Audio Cable, USB Charging Cable, User Guide
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.