Shop All Home & Office Phones
Clearsounds
ADA Kit Set 3
Mfr # HTSET3
Zoro # G3295135
product price: $1,057.99
/ea
Free Shipping & Returns
$1,057.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hospitality
- Cord Length 4 in
- Color Off-White
- Number of Handsets 0
- Number of Lines 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clearsounds
- MFR # HTSET3
- Zoro # G3295135
- UPC # 094713715399
- Country of Origin China
- Category Home & Office Phones
Dimensions
Cord Length | 4 in |
Overall Width | 10 in |
Overall Depth | 10 in |
Overall Height | 9 in |
Details
Item | ADA Kit Set 3 |
Type | Hospitality |
Color | Off-White |
Number of Handsets | 0 |
Number of Lines | 1 |
Network Protocol | PSTN |
Includes | Bed Shaker, Clock with Telephone Signaler, Display TTY, Door Knock Alert, In-Line Amplifier, Telephone Ring Signaler, Visual Strobe Smoke Detector |
Volume Control | Yes |
Voicemail | No |
Call Waiting | No |
Caller ID | No |
Speakerphone | No |
Standards | ADA Compliant |
Indoor/Outdoor Usage | Indoor |
Maximum Operating Temperature | 131 Degrees F |
Facility Type | Hospitality |
Minimum Operating Temperature | 14 Degrees F |
Includes Mounting Hardware | No |
Enclosure Material | Plastic |
Description
ADA Kit Set 3, Call Waiting No, Overall Depth 10 in, Speakerphone No, Overall Height 9 in, Voicemail No, Overall Width 10 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Standards ADA Compliant, Number of Handsets 0, Number of Lines 1, Cord Length 4 in, Mounting Location Surface, Caller ID No, Enclosure Material Plastic, Enclosure Rating Not Applicable, Includes Enclosure Not Applicable, Facility Type Hospitality, Includes Mounting Hardware No, Maximum Operating Temperature 131 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Master Station/Door Station Kit, 15VAC (DBS-1A)
- ILC Replacement for Neda Number 13A (13A NEDA NUMBER)
- ILC Replacement for Welch Allyn 719028-2 Battery (719028-2 BATTERY WELCH ALLYN)
- MIGHTY MAX BATTERY 12V 55Ah Battery for Invacare 3G Storm Ranger X Electric - 2 Pack (ML55-12MP241013916)
- CLEARSOUNDS Amplified Phone Ringer (CS-CR200)
- CLEARSOUNDS Telephone Headset, Binaural, Black (CS-HD 500)
- CLEARSOUNDS CLEAR SOUNDS CLS-ANS3000 Digital Amplified Answering Machine with (CLS-ANS3000)
- CLEARSOUNDS CLEAR SOUNDS CLS-CS-CR200 ClearRing Amplified Phone Ring Signaler (CLS-CS-CR200)
- CLEARSOUNDS Telephone, Cordless, White (D714)
- CLEARSOUNDS CLEAR SOUNDS CLS-CSC500 ClearSounds Amplified Spirit Phone (CLS-CSC500)
- CETIS Bed Mount Bracket, White (EH2000 (White))
- Clearsounds Home & Office Phones